PVC114 - SCH 40 1-1/4" 10' PVC Conduit

PVC

  • $14.90 (Per 10 Feet)
  • $1.49 (Per Foot)

  • $14.90 (Per 10 Feet)

  • $149.03 (Per 100 Feet)

  • $4,917.99 (Per 3,300 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC114
Manufacturer
PVC
Manufacturer's Part Number
PVC114
Description
SCH 40 1-1/4" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.335 In Conduit Inner Diameter, 1.660 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3300 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1-1/4 In Trade Size, 0.140 In Wall Thickness, 0.434 LB Weight
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Conduit Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
-
UPC/EAN/GTIN
088700060043
Weight per unit
0.434 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.49 (Per Foot)
Carton
$14.90 (Per 10 Feet)
Standard Packaging
$4,917.99 (Per 3,300 Feet)
Resources
Images
 
 
PVC114 - Large Image
 
PVC114 - Small Image
 
PVC114 - Large Image
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
Gray
Dimensions and Weight
Length
10 ft
Descriptions
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.335 in Conduit Inner Diameter, 1.660 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 3300 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 1-1/4 in Trade Size, 0.140 in Wall Thickness, 0.434 lb Weight
Features
CANTEX A52BC12 is a 1-1/4 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Short Description
PVC Conduit, 1-1/4 in x 10 ft, Gray, 0.140 in, 3300 FT/PK
Product Type
PVC Conduit
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Description
SCH 40 1-1/4" 10' PVC CONDUIT
Additional Information
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
3300 FT/PK
Conduit Outer Diameter
1.660 in
Conduit Inner Diameter
1.335 in
Wall Thickness
0.140 in
Maximum Operating Temperature
+90 °C
Made in USA
yes
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
PVC114
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
PVC Schedule 40 Conduit
Trade Size
Trade Size
1-1/4 in
Availability
minimum qty
10
Packaging
Weight
0.434 lb
Weight per foot
0.434
Carton
10
Package
3300
Uses, Certifications, and Standards
Application
Underground or Aboveground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat