4ELL9036 - 4" SCH40 90D 36"R PVC Elbow Plain End

PVC & Accessories

  • $85.26 (Each)
  • $85.26 (Each)

Availability: In Stock Locally
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
4ELL9036
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133821
Description
4" SCH40 90D 36"R PVC Elbow Plain End
4IN UL40 Special Radius Elbow 90DEG X 36IN Radius
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700014510 / 00088700014510
Weight per unit
6.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.26 (Each)
Resources
Images
 
 
4ELL9036 - Small Image
 
4ELL9036 - Large Image
Attachments
 
 
4ELL9036 - Specification Sheet
MSDS Sheets
 
 
4ELL9036 - MSDS Sheet
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
PVC
Material, Color, and Finish
Color
Gray 0
Descriptions
Description
4" SCH40 90D 36"R PVC ELBOW PLAIN END
Product Type
4 UL40 90 BND 36"R
Long Description
4IN UL40 SPECIAL RADIUS ELBOW 90DEG X 36IN RADIUS
Special Features
Plain End
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Wall Thickness
.237"
Inside Diameter
3.961 in.
outside diameter
51894
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133821
GTIN
00088700014510
UPC
088700014510
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Sch40 90Deg Elbow
Trade Size
Trade Size
798
Packaging
Weight per each
6.55
Carton
1
Uses, Certifications, and Standards
Application
90° change in direction of a conduit run
standard
Conforms to UL651 and NEMA TC3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat