No Image Avaliable

5121023 4" SCH 80 36" RADIUS ELB

PVC & Accessories

Quantity: Add to Cart

  • Model
    Vendor
    PVC & Accessories
    Catalog Number
    5121023
    Manufacturer Number
    5121023
    Category
    PVC Conduit Fittings - PVC Elbows
    Classification
    PVC Elbows
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00088700013155
    Weight per unit
    4.108 LB
    Description

    5121023 4" SCH 80 36" Radius Elb

    Special Radius Type; PVC Material; 80 Schedule; Ul Approval; Astm F-512, Nema TC-3, TC-6 Applicable Standard; 4 Inch Trade Size; 4 Trade Size In Inch; 4 Trade Size - Fractional; 90 Deg Bend Angle; Plain End Style; 36 Inch Bend Radius; Cantex[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 118.00 (Each)
    Stock
    Little Rock
    35
    All Stores
    99 (Location List)
    Links & Documents
    Images
     
     
    5121023 - Large Image
     
    5121023 - Small Image
    Specifications Sheets
     
     
    5121023 - Specification Sheet
    MSDS Sheets
     
     
    5121023 - MSDS Sheet
  • Additional Specifications
    EAN
    30088700013156
    GTIN
    00088700013155
    UPC
    088700013155
    Brand
    N/A
    Item Type
    Rigid PVC Conduit Elbow
    Product Type
    Special Radius Elbow
    MSDS Form Number
    *
    Item Number
    01315
    Vendor Number
    088700
    Commodity Code
    1570
    Commodity Code
    15700
    Bend Radius
    36 Inch
    Trade Size - Fractional
    4
    Trade Size in inch
    4
    Trade Size
    4 Inch
    Model
    512
    Catalog Number
    5121023
    Schedule
    80
    Bend Angle
    90 Deg
    Applicable Standard
    Astm F-512, Nema TC-3, TC-6
    Vendor Name
    Cantex, Inc.
    Brand Name
    Cantex.
    Brand Name
    Cantex[R]
    Directory
    Cis
    Noun
    Conduit Elbow
    Image Location
    Conduit Elbow Image
    Commerce Sector
    Construction Materials
    Long Description
    Conduit Elbow, Special Radius; Trade Size 4 Inch; PVC; 90 Deg Bend; 36 Inch Bend Radius; Plain End; Schedule 80; Applicable Standard Astm F-512, Nema TC-3, TC-6; Approval Ul; Cantex? Brand; 512 Model
    Long Description
    Conduit Elbow, Special Radius; Trade Size 4 Inch; PVC; 90 Deg Bend; 36 Inch Bend Radius; Plain End; Schedule 80; Applicable Standard Astm F-512, Nema TC-3, TC-6; Approval Ul; Cantex[R] Brand; 512 Model
    Vendor Short Name
    CTX
    Industry
    Electrical
    Trade Size in inch - UOM
    In
    End Style
    Plain
    Commodity Description
    PVC Conduit, FTGS, & BXS-PVC Schedule 80 Elbows
    Material
    PVC
    Commodity Description
    PVC Conduit, FTGS, & BXS - PVC Schedule 80
    Type
    Special Radius
    Approval
    Ul

    • 068778

      Rigid PVC Conduit Elbow


    • 145980


    • 4-IN-36RAD-90DEG-SCH-80-ELL

      Rigid PVC Conduit Elbow


    • 5121023

      Rigid PVC Conduit Elbow


    • PVC-40090368


    • UB9FN

      Rigid PVC Conduit Elbow


    • UB9FNB

      Rigid PVC Conduit Elbow


    • UB9FNCH


    • V90H-36-400

* All prices subject to change.