No Image Avaliable

5133655 2" TYPE LR CONDULET

PVC & Accessories

Quantity: Add to Cart

  • Model
    Vendor
    PVC & Accessories
    Catalog Number
    5133655
    Manufacturer Number
    5133655
    Category
    PVC Conduit Fittings - PVC Condulets
    Classification
    PVC Elbows
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00088700567764
    Weight per unit
    0.37 LB
    Description

    5133655 2" Type LR Condulet

    PVC Material; 2 Inch Hub Size; LR Configuration; 2 Hub(S); Ul, Csa Approval; Screw On Cover Type; 90 Deg Hub Location; Right Side Access Opening; Cantex[R] Brand; Inclusion Cover; Standard Package 5

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 7.99 (Each)
    Standard Package
    $ 39.97 (5 units)
    Stock
    Houston RDC
    25
    All Stores
    90 (Location List)
    Links & Documents
    Images
     
     
    5133655 - Large Image
     
    5133655 - Small Image
    Specifications Sheets
     
     
    5133655 - Specification Sheet
    MSDS Sheets
     
     
    5133655 - MSDS Sheet
  • Additional Specifications
    EAN
    30088700567765
    GTIN
    00088700567764
    UPC
    088700567764
    Brand
    N/A
    Item Type
    Conduit Body
    Product Type
    Conduit Body
    MSDS Form Number
    *
    Vendor Number
    088700
    Commodity Code
    1530
    Commodity Code
    15300
    Number of Hubs
    2
    Hub Size
    2 Inch
    Catalog Number
    5133655
    Item Number
    56776
    Hub Location
    90 Deg
    Vendor Name
    Cantex, Inc.
    Brand Name
    Cantex.
    Brand Name
    Cantex[R]
    Directory
    Cis
    Noun
    Conduit Body
    Image Location
    Conduit Body Image
    Commerce Sector
    Construction Materials
    Long Description
    Conduit Body, PVC; 2 Inch Hub; Ul, Csa; Cantex? Brand; Inclusion Cover; Standard Package 5
    Long Description
    Conduit Body, PVC; 2 Inch Hub; Ul, Csa; Cantex[R] Brand; Inclusion Cover; Standard Package 5
    Vendor Short Name
    CTX
    Industry
    Electrical
    Additional Information
    Inclusion Cover; Standard Package 5
    Additional Information
    Inclusion Cover; Standard Package 5
    Configuration
    LR
    Commodity Description
    PVC Conduit, FTGS, & BXS-PVC Conduit Fittings & Accy
    Material
    PVC
    Commodity Description
    PVC Conduit, FTGS, & BXS - PVC Conduit Fittings & Accy
    Access Opening
    Right Side
    Cover Type
    Screw On
    Approval
    Ul, Csa

    • 077486

      Rigid PVC Conduit Body


    • 1166

      Rigid PVC Conduit Body


    • 2-IN-PVC-TYPE-LR

      Rigid PVC Conduit Body


    • 5133655

      Conduit Body


    • E985J

      Rigid PVC Conduit Body


    • PLRLA-200

      Rigid PVC Conduit Body


    • VLR-200

      Rigid PVC Conduit Body

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Conway 1 $ 2.84 Add to Cart

* All prices subject to change.