No Image Avaliable

5133834 6" PVC 90 DEGREE ELBOW

PVC & Accessories

Quantity: Add to Cart

  • Model
    Vendor
    PVC & Accessories
    Catalog Number
    5133834
    Manufacturer Number
    5133834
    Category
    PVC Conduit Fittings - PVC Elbows
    Classification
    PVC Elbows
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00088700518858
    Weight per unit
    20.8 (lbs/each)
    Description

    5133834 6" PVC 90 Degree Elbow

    Standard Radius Type; PVC Material; 40 Schedule; Ul Approval; Astm F-512, Nema TC-3, TC-6 Applicable Standard; 25 Standard Package; 6 Inch Trade Size; 6 Trade Size In Inch; 6 Trade Size - Fractional; 90 Deg Bend Angle; Plain End Style; Cantex[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 51.18 (Each)
    Standard Package
    $ 1,279.58 (25 units)
    Stock
    Houston RDC
    39
    All Stores
    223 (Location List)
    Links & Documents
    Images
     
     
    5133834 - Large Image
     
    5133834 - Small Image
    Specifications Sheets
     
     
    5133834 - Specification Sheet
    MSDS Sheets
     
     
    5133834 - MSDS Sheet
  • Additional Specifications
    EAN
    30088700518859
    GTIN
    00088700518858
    UPC
    088700518858
    Brand
    N/A
    Item Type
    Rigid PVC Conduit Elbow
    Product Type
    Standard Radius Elbow
    MSDS Form Number
    *
    Vendor Number
    088700
    Commodity Code
    1520
    Commodity Code
    15200
    Standard Package
    25
    Schedule
    40
    Model
    513
    Catalog Number
    5133834
    Item Number
    51885
    Trade Size - Fractional
    6
    Trade Size in inch
    6
    Trade Size
    6 Inch
    Bend Angle
    90 Deg
    Applicable Standard
    Astm F-512, Nema TC-3, TC-6
    Vendor Name
    Cantex, Inc.
    Brand Name
    Cantex.
    Brand Name
    Cantex[R]
    Directory
    Cis
    Noun
    Conduit Elbow
    Image Location
    Conduit Elbow Image
    Commerce Sector
    Construction Materials
    Long Description
    Conduit Elbow, Standard Radius; Trade Size 6 Inch; PVC; 90 Deg Bend; Plain End; Schedule 40; Standard Package 25; Applicable Standard Astm F-512, Nema TC-3, TC-6; Approval Ul; Cantex? Brand; 513 Model
    Long Description
    Conduit Elbow, Standard Radius; Trade Size 6 Inch; PVC; 90 Deg Bend; Plain End; Schedule 40; Standard Package 25; Applicable Standard Astm F-512, Nema TC-3, TC-6; Approval Ul; Cantex[R] Brand; 513 Model
    Vendor Short Name
    CTX
    Industry
    Electrical
    Trade Size in inch - UOM
    In
    End Style
    Plain
    Commodity Description
    PVC Conduit, FTGS, & BXS-Plastic Elbows - PVC Schedule 40
    Material
    PVC
    Commodity Description
    PVC Conduit, FTGS, & BXS - Plastic Elbows - PVC Schedule 40
    Type
    Standard Radius
    Approval
    Ul

    • 068592

      Rigid PVC Conduit Elbow


    • 1050B


    • 5133834

      Rigid PVC Conduit Elbow


    • 6-IN-90D-SCH-40-COND-ELL

      Rigid PVC Conduit Elbow


    • PVC-60090


    • UA9AR

      Rigid PVC Conduit Elbow


    • V90-S-600

      Rigid PVC Conduit Elbow

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    West Monroe 2 $ 14.20 Add to Cart
    Wichita Falls 1 $ 14.20 Add to Cart

* All prices subject to change.