No Image Avaliable

5133857 2-1/2" PVC 36" RADIUS SCH-40 90 DEGREE ELBOW

PVC & Accessories

Quantity: Add to Cart

  • Model
    Vendor
    PVC & Accessories
    Catalog Number
    5133857
    Manufacturer Number
    5133857
    Category
    PVC Conduit Fittings - PVC Elbows
    Classification
    PVC Elbows
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00088700014725
    Weight per unit
    9.832 LB
    Description

    5133857 2-1/2" PVC 36" Radius SCH-40 90 Degree Elbow

    Special Radius Type; PVC Material; 40 Schedule; Ul Approval; Astm F-512, Nema TC-3, TC-6 Applicable Standard; 2-1/2 Inch Trade Size; 2.5 Trade Size In Inch; 2-1/2 Trade Size - Fractional; 90 Deg Bend Angle; Plain End Style; 36 Inch Bend Radius

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 29.97 (Each)
    Standard Package
    $ 2,097.90 (70 units)
    Stock
    Nacogdoches
    8
    All Stores
    855 (Location List)
    Links & Documents
    Images
     
     
    5133857 - Large Image
     
    5133857 - Small Image
    Specifications Sheets
     
     
    5133857 - Specification Sheet
    MSDS Sheets
     
     
    5133857 - MSDS Sheet
  • Additional Specifications
    EAN
    30088700014726
    GTIN
    00088700014725
    UPC
    088700014725
    Brand
    N/A
    Item Type
    Rigid PVC Conduit Elbow
    Product Type
    Special Radius Elbow
    MSDS Form Number
    *
    Item Number
    01472
    Vendor Number
    088700
    Commodity Code
    1520
    Commodity Code
    15200
    Trade Size - Fractional
    2-1/2
    Trade Size
    2-1/2 Inch
    Trade Size in inch
    2.5
    Bend Radius
    36 Inch
    Schedule
    40
    Model
    513
    Catalog Number
    5133857
    Bend Angle
    90 Deg
    Applicable Standard
    Astm F-512, Nema TC-3, TC-6
    Vendor Name
    Cantex, Inc.
    Brand Name
    Cantex.
    Brand Name
    Cantex[R]
    Directory
    Cis
    Noun
    Conduit Elbow
    Image Location
    Conduit Elbow Image
    Commerce Sector
    Construction Materials
    Long Description
    Conduit Elbow, Special Radius; Trade Size 2-1/2 Inch; PVC; 90 Deg Bend; 36 Inch Bend Radius; Plain End; Schedule 40; Applicable Standard Astm F-512, Nema TC-3, TC-6; Approval Ul; Cantex? Brand; 513 Model
    Long Description
    Conduit Elbow, Special Radius; Trade Size 2-1/2 Inch; PVC; 90 Deg Bend; 36 Inch Bend Radius; Plain End; Schedule 40; Applicable Standard Astm F-512, Nema TC-3, TC-6; Approval Ul; Cantex[R] Brand; 513 Model
    Vendor Short Name
    CTX
    Industry
    Electrical
    Trade Size in inch - UOM
    In
    End Style
    Plain
    Commodity Description
    PVC Conduit, FTGS, & BXS-Plastic Elbows - PVC Schedule 40
    Material
    PVC
    Commodity Description
    PVC Conduit, FTGS, & BXS - Plastic Elbows - PVC Schedule 40
    Type
    Special Radius
    Approval
    Ul

    • 068766

      Rigid PVC Conduit Elbow


    • 2-1/2-36RAD-90DEG-SCH-40-ELL

      Rigid PVC Conduit Elbow


    • 5133857

      Rigid PVC Conduit Elbow


    • PVC-2509036

      Rigid PVC Conduit Elbow


    • UA9FK-UPC

      Rigid PVC Conduit Elbow


    • V90-36-250

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Lubbock 5 $ 8.77 Add to Cart

* All prices subject to change.