No Image Avaliable

5144014 6" PVC END BELL

PVC & Accessories

Quantity: Add to Cart

  • Model
    Vendor
    PVC & Accessories
    Catalog Number
    5144014
    Manufacturer Number
    5144014
    Category
    PVC Conduit Fittings - PVC Misc Fittings
    Classification
    N/A
    UNSPSC
    39131700 - Wire Raceways Conduit and Busways
    UPC/EAN/GTIN
    00088700528352
    Weight per unit
    0.346 LB
    Description

    5144014 6" PVC End Bell

    PVC Material; Ul, Csa Approval; Nema TC-3, TC-6, Astm F-512 Applicable Standard; 15 Standard Package; 6 Inch Trade Size; 6 Trade Size In Inch; 6 Trade Size - Fractional; Cantex[R] Brand; 5144 Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 13.45 (Each)
    Standard Package
    $ 201.78 (15 units)
    Stock
    Abilene
    12
    All Stores
    29 (Location List)
    Links & Documents
    Images
     
     
    5144014 - Large Image
     
    5144014 - Small Image
    Specifications Sheets
     
     
    5144014 - Specification Sheet
    MSDS Sheets
     
     
    5144014 - MSDS Sheet
  • Additional Specifications
    EAN
    30088700528353
    GTIN
    00088700528352
    UPC
    088700528352
    Brand
    N/A
    Item Type
    Rigid PVC Conduit End Bell
    Product Type
    End Bell
    MSDS Form Number
    *
    Vendor Number
    088700
    Standard Package
    15
    Commodity Code
    1530
    Commodity Code
    15300
    Model
    5144
    Catalog Number
    5144014
    Item Number
    52835
    Trade Size - Fractional
    6
    Trade Size in inch
    6
    Trade Size
    6 Inch
    Noun
    Bell
    Image Location
    Bell Image
    Vendor Name
    Cantex, Inc.
    Brand Name
    Cantex.
    Brand Name
    Cantex[R]
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Short Name
    CTX
    Industry
    Electrical
    Trade Size in inch - UOM
    In
    Applicable Standard
    Nema TC-3, TC-6, Astm F-512
    Commodity Description
    PVC Conduit, FTGS, & BXS-PVC Conduit Fittings & Accy
    Material
    PVC
    Commodity Description
    PVC Conduit, FTGS, & BXS - PVC Conduit Fittings & Accy
    Long Description
    PVC End Bell, Trade Size 6 Inch; PVC; Standard Package 15; Applicable Standard Nema TC-3, TC-6, Astm F-512; Approval Ul, Csa; Cantex? Brand; 5144 Model
    Long Description
    PVC End Bell, Trade Size 6 Inch; PVC; Standard Package 15; Applicable Standard Nema TC-3, TC-6, Astm F-512; Approval Ul, Csa; Cantex[R] Brand; 5144 Model
    Approval
    Ul, Csa

    • 077332

      Rigid PVC Conduit End Bell


    • 5144014

      Rigid PVC Conduit End Bell


    • 6-IN-PVC-END-BELL

      Rigid PVC Conduit End Bell


    • 6-IN-PVC-P&C-BELL-END

      Duct Bell End


    • E997R

      Rigid PVC Conduit End Bell


    • E997R


    • PMEB-600


    • VEB-600

      Rigid PVC Conduit End Bell

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Tulsa 3 $ 5.25 Add to Cart

* All prices subject to change.