GAL11245 - 1-1/2", 45D RGD Elb

Ecn-Korns

  • $31.61 (Each)
  • $31.61 (Each)

  • $474.09 (Per 15)

  • $3,160.62 (Per 100)
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
GAL11245
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1-1/2X45
Description
1-1/2", 45D RGD Elb
1 1/2X45 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001859 / 00784011001859
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.61 (Each)
Carton
$31.61 (Each)
Standard Packaging
$474.09 (Per 15)
Resources
Images
 
 
GAL11245 - Small Image
 
GAL11245 - Large Image
Attachments
 
 
GAL11245 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Product Type
Elbow
Description
1-1/2",45D RGD ELB
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1.5 TRADE SIZE IN INCH; 1-1/2 TRADE SIZE - FRACTIONAL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Angle
45 DEG
Bend Radius
8.25 INCH
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Trade Size - Fractional
1-1/2
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB1-1/2X45
Model
GALELB
GTIN
00784011001859
UPC
784011001859
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 INCH
Trade Size in inch
1.5
Packaging
Standard Package
15 PER CARTON
Weight per each
3.54
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat