S4169 - 1500W 120V Quartz

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 480)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S4169
Manufacturer
Satco
Manufacturer's Part Number
S4169
Description
1500W 120V Quartz
1500 Watt; Halogen; T3; Clear; 1500 Average Rated Hours; 32000 Lumens; Double Ended Base; 120 Volt
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923041693 / 00045923041693
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
S4169 - Specification Sheet
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
120 V
Wattage
1500 W
Material, Color, and Finish
Color
Clear, Warm White
Base Type
R7S
Dimensions and Weight
Overall Length
10-1/16 INCH
Descriptions
Product Type
Double Ended Linear Halogen Lamp
Description
1500W 120V QUARTZ
Long Description
DOUBLE ENDED LINEAR HALOGEN LAMP, CLEAR, WARM WHITE COLOR; 10-1/16 INCH OVERALL LENGTH; 120 V VOLTAGE RATING; 12 PER CARTON STANDARD PACKAGE; 1500 W WATTAGE; R7S BASE TYPE; 1500 LIFE IN HOUR; T3 SHAPE DESIGNATION; 32000 LUMEN INTENSITY; C8 FILAMENT TYPE
extra long description
CLEAR, WARM WHITE COLOR; 10-1/16 INCH OVERALL LENGTH; 120 V VOLTAGE RATING; 12 PER CARTON STANDARD PACKAGE; 1500 W WATTAGE; R7S BASE TYPE; 1500 LIFE IN HOUR; T3 SHAPE DESIGNATION; 32000 LUMEN INTENSITY; C8 FILAMENT TYPE; ROHS COMPLIANT; COLOR TEMPERATURE 2900 K
Commodity Description
Halogen Non-Reflector Double Ended T Shape Lamps
Additional Information
ROHS Compliant; Color Temperature 2900 K
Additional Information
Intensity
32000 Lumen
Filament Type
C8
Manufacturer Information
Manufacturers Part Number
S4169
Brand
Satco
GTIN
00045923041693
UPC
045923041693
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Packaging
Standard Package
12 PER CARTON
Weight per each
0.09
Carton
12
Package
480
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat