20T3QCLAX12V - HLGN Bipin LMP

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20T3QCLAX12V
Manufacturer
Sylvania
Manufacturer's Part Number
20T3Q/CL/AX-12V/58694
Description
HLGN Bipin LMP
OBS58694 Tungsten Halogen Quartz Bi Pin Starlite Low Pressure Clear Finish Uv Filter With Axial Filament G4 Bi Pin Base 20WATT 12VOLT 4000HR Lamp Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135586941 / 00046135586941
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20T3QCLAX12V - Large Image
 
20T3QCLAX12V - Small Image
Attachments
 
 
20T3QCLAX12V - Specification Sheet
Other Links
 
 
20T3QCLAX12V - Other
 
20T3QCLAX12V - Other
Tech Bulletins
 
 
20T3QCLAX12V - Tech Bulletin
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
12
Wattage
20
Shape
T3
Material, Color, and Finish
color rendering index (cri)
100
color temperature
3000
Finish
Clear
Descriptions
Product Type
20T3QCLAX 12V 40/CS 1/Sku
Description
HLGN BIPIN LMP
Long Description
OBS58694 Tungsten Halogen Quartz Bi Pin STARLITE Low Pressure Clear Finish UV Filter With Axial Filament G4 Bi Pin Base 20Watt 12Volt 4000Hr Lamp Life
extra long description
SYL 20T3Q/CL/AX-12V/58694 20T3QCLAX
Additional Information
average life
2000
lumens
320
Base
G4 Bipin
start type
Instant
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
sub brand
STARLITE Bi-Pin
Manufacturers Part Number
20T3Q/CL/AX-12V/58694
GTIN
00046135586941
UPC
046135586941
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.02
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat