F96T12CWX - 75W T12 96" 4100K CW 87 Cri

Sylvania

  • $9.48 (Each)
  • $9.48 (Each)

  • $142.20 (Per 15)
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
F96T12CWX
Manufacturer
Sylvania
Manufacturer's Part Number
F96T12CWX/29478
Description
75W T12 96" 4100K CW 87 Cri
75W, 96 Inch Mol, T12 Instant Start Slimline Fluorescent Lamp, Deluxe Cool White Phosphor, 4100K Color Temperature, 87 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135294785 / 00046135294785
Weight per unit
1.4333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.48 (Each)
Carton
$142.20 (Per 15)
Resources
Images
 
 
F96T12CWX - Large Image
 
Small Image - Small Image
 
F96T12CWX - Large Image
 
F96T12CWX - Small Image
Attachments
 
 
F96T12CWX - Specification Sheet
Other Links
 
 
F96T12CWX - Other
 
F96T12CWX - Other
Tech Bulletins
 
 
F96T12CWX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
INSTANT START
Shape
T12
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
87
Finish
Phosphor Coated
Base Type
1-Pin
Color Rendering Index
87
Color
Cool White
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Description
75W T12 96" 4100K CW 87 CRI
Long Description
75W, 96 inch MOL, T12 instant start Slimline fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI. VIVID Color: High CRI lamps for color critical applications.
Special Features
COOL WHITE
Product Type
Linear Fluorescent Lamp
Short Description
Linear Fluorescent Lamp, 1-Pin, T12, 87 CRI, 75 W
extra long description
SYL F96T12CWX/29478 F96T12CWX 15/CS
Additional Information
average life
12000 h
lumens
4400 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Single Pin
bulb shape
T12
Brightness (Lumens)
4400 lm
start type
Instant Start
package quantity
15 CA
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
F96T12/CWX/29478
sub brand
OSRAM SYLVANIA INC.
GTIN
00046135294785
UPC
046135294785
Taxonomies, Classifications, and Categories
Type
FLUORESCENT
Category Description
Fluorescent
Packaging
Weight
1.43 lb/EA
Weight per each
1.4333
Carton
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat