No Image Avaliable

H36GW1000DX 1000W BT56 MERCURY VAPOR WHITE MOGUL BASE LAMP

Osram Sylvania

Quantity: Add to Cart

  • Model
    Vendor
    Osram Sylvania
    Catalog Number
    H36GW1000DX
    Manufacturer Number
    H36GW-1000/DX/69331
    Category
    Lamps - Mercury Vapor
    Classification
    Mercury Vapor
    UNSPSC
    39101614 - Metal halide lamp HID
    UPC/EAN/GTIN
    00046135693311
    Weight per unit
    9.0 (lbs/each)
    Description

    H36GW1000DX 1000W BT56 Mercury Vapor White Mogul Base Lamp

    Mercury Vapor Type; Deluxe Brite White Color; 15-3/8 Inch Overall Length; 6 Standard Package; 1000 W Wattage; Mogul Base Type; Greater Than 24000 Life In Hour; BT56 Shape Designation; 60500 Lumen Initial Intensity; H36GH Ansi Code/Ballast

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 92.31 (Each)
    Standard Package
    $ 553.86 (6 units)
    Stock
    Wichita
    11
    All Stores
    52 (Location List)
    Links & Documents
    Images
     
     
    H36GW1000DX - Large Image
     
    H36GW1000DX - Small Image
    Specifications Sheets
     
     
    H36GW1000DX - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00046135693311
    UPC
    046135693311
    Brand
    SYLVANIA
    Item Type
    HID Lamp
    Product Type
    Mercury Vapor Lamp
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    046135
    Wattage
    1000 W
    Vendor Number
    1051
    Overall Length
    15-3/8 Inch
    Standard Package
    6
    Initial Intensity
    60500 Lumen
    Item Number
    69331
    Commodity Code
    7130
    Commodity Code
    71430
    Shape Designation
    BT56
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Color
    Deluxe Brite White
    Industry
    Electrical
    Industry
    Elx
    Life in hour
    Greater Than 24000
    ANSI Code/Ballast
    H36GH
    Catalog Number
    H36GW-1000/DX
    Commodity Description
    Hid Mercury Vapor Lamps
    Commodity Description
    Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
    Long Description
    Lamp, Mercury Vapor; 1000 W; Shape Designation BT56; Mogul Base; Deluxe Brite White; Ansi Code/Ballast H36GH; Initial Intensity 60500 Lumen; Overall Length 15-3/8 Inch; Life Greater Than 24000; Standard Package 6; Mercury Safeline Brand
    Additional Information
    Light Center Length 9 1/2 Inch; Mean Lumens 48500
    Brand Name
    Mercury Safeline
    Type
    Mercury Vapor
    Base Type
    Mogul
    Vendor Name
    Osram Sylvania Lamps
    Vendor Short Name
    Syl
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Sweetwater 5 $ 30.00 Add to Cart

* All prices subject to change.

We Also Carry