No Image Avaliable

LU15055MED 150W E17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE

Osram Sylvania

Quantity: Add to Cart

  • Model
    Vendor
    Osram Sylvania
    Catalog Number
    LU15055MED
    Manufacturer Number
    LU150/55/MED/67508
    Category
    Lamps - High Pressure Sodium
    Classification
    High Pressure Sodium
    UNSPSC
    39101617 - High pressure sodium lamp HID
    UPC/EAN/GTIN
    00046135675089
    Weight per unit
    3.0 (lbs/each)
    Description

    LU15055MED 150W E17 High Pressure Sodium Clear Medium Base

    High Pressure Sodium Type; Clear Color; 7-1/2 Inch Overall Length; General Lighting Application; 20 Standard Package; 150 W Wattage; Medium Base Type; Greater Than 24000 Life In Hour; ET17 Shape Designation; 14500 Lumen Initial Intensity

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 35.53 (Each)
    Standard Package
    $ 710.60 (20 units)
    Stock
    Alexandria
    45
    All Stores
    357 (Location List)
    Links & Documents
    Images
     
     
    LU15055MED - Large Image
     
    LU15055MED - Small Image
    Specifications Sheets
     
     
    LU15055MED - Specification Sheet
    MSDS Sheets
     
     
    LU15055MED - MSDS Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00046135675089
    UPC
    046135675089
    Brand
    SYLVANIA
    Item Type
    HID Lamp
    Product Type
    High Pressure Sodium Lamp
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    046135
    Vendor Number
    1051
    Initial Intensity
    14500 Lumen
    Wattage
    150 W
    Standard Package
    20
    Item Number
    67508
    Overall Length
    7-1/2 Inch
    Commodity Code
    7130
    Commodity Code
    71440
    Directory
    Cis
    Color
    Clear
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Industry
    Elx
    Shape Designation
    Et17
    Application
    General Lighting
    Life in hour
    Greater Than 24000
    Commodity Description
    Hid High Pressure Sodium Lamps
    Type
    High Pressure Sodium
    Commodity Description
    Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
    Long Description
    Lamp, High Pressure Sodium; 150 W; Shape Designation ET17; Medium Base; Clear; Ansi Code/Ballast S55CX; Initial Intensity 14500 Lumen; Overall Length 7-1/2 Inch; Life Greater Than 24000; Application General Lighting; Standard Package 20
    Additional Information
    Light Center Length 5 Inch; Mean Lumens 12300
    Catalog Number
    LU150/55/Med
    Base Type
    Medium
    Vendor Name
    Osram Sylvania Lamps
    ANSI Code/Ballast
    S55CX
    Brand Name
    Standard Lumalux
    Vendor Short Name
    Syl

    • 3744200

      Hid Lamp


    • C150S55/M PH 12PK 303479

      Hid Lamp


    • LU150


    • LU150/55/MED 20PK

      Hid Lamp


    • LU150/55/MED/67508

      Hid Lamp


    • LU150/MED/CP

      Hid Lamp


    • LU150/MED/ECO

      Hid Lamp


    • LU150/MED/TU

      Hid Lamp

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Huntsville 1 $ 10.75 Add to Cart
    Little Rock 29 $ 10.75 Add to Cart

* All prices subject to change.

We Also Carry