No Image Avaliable

M250PSU 250W PULSE START LAMP

Osram Sylvania

Quantity: Add to Cart

  • Model
    Vendor
    Osram Sylvania
    Catalog Number
    M250PSU
    Manufacturer Number
    Category
    Lamps - Metal Halide
    Classification
    Metal Halide
    Weight per unit
    0.5800 (lbs/each)
    Description

    M250PSU 250W Pulse Start Lamp

    Metal Halide Type; Clear Color; 8.98 Inch Overall Length; 8.98 Overall Length In Inch; Enclosed Fixture Application; 6 Standard Package; 250 W Wattage; E39 Mogul Base Type; 12000 (Horizontal), 15000 (Vertical) Life In Hour; BT28 Shape Designation; 3800; 65 Color Rendering Index; 18000 Lumen (Horizontal), 21000 Lumen (Vertical) Initial Intensity; Universal Operating Position; M153/E Ansi Code/Ballast; Metalarc[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 43.83 (Each)
    Standard Package
    $ 262.98 (6 units)
    Stock
    Fayetteville
    13
    Springdale
    0
    All Stores
    37 (Location List)
    Links & Documents
    Images
     
     
    M250PSU - Large Image
     
    M250PSU - Small Image
    Specifications Sheets
     
     
    M250PSU - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    N/A
    UPC
    N/A
    Brand
    N/A
    Item Type
    N/A
    Product Type
    N/A
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    1051
    Life in hour
    12000 (Horizontal), 15000 (Vertical)
    Initial Intensity
    18000 Lumen (Horizontal), 21000 Lumen (Vertical)
    Wattage
    250 W
    Color Temperature in Kelvin
    3800
    Vendor Number
    46135
    Standard Package
    6
    Item Number
    64320
    Color Rendering Index
    65
    Commodity Code
    71300
    Commodity Code
    71420
    Overall Length in inch
    8.98
    Overall Length
    8.98 Inch
    Shape Designation
    BT28
    Directory
    Cis
    Color
    Clear
    Commerce Sector
    Construction Materials
    Base Type
    E39 Mogul
    Industry
    Elx
    Application
    Enclosed Fixture
    Commodity Description
    Hid Quartz Metal Halide Lamps
    ANSI Code/Ballast
    M153/E
    Catalog Number
    M250/PS/U
    Commodity Description
    Mercury Vapor & Quartz Lamps
    Type
    Metal Halide
    Long Description
    Metal Halide Lamp, Metal Halide; 250 W; Shape Designation BT28; E39 Mogul Base; Clear Color; Ansi Code/Ballast M153/E; Initial Intensity 18000 Lumen (Horizontal), 21000 Lumen (Vertical); Color Rendering Index 65; Color Temperature 3800 K
    Vendor Name
    Osram Sylvania Lamps
    Vendor Short Name
    Syl
    Operating Position
    Universal
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Killeen 1 $ 16.03 Add to Cart
    New Orleans 4 $ 16.03 Add to Cart
    Fayetteville 13 $ 21.37 Add to Cart

* All prices subject to change.

We Also Carry