2RB14X - 16-14 Vinyl Ins Butt Splice

Sta-Kon

  • $0.45 (Each)
  • $0.45 (Each)

  • $45.12 (Per 100)

Availability: In Stock Locally
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
2RB14X
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RB14X
Description
16-14 Vinyl Ins Butt Splice
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210807201 / 5414363140573 / 00786210807201
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.45 (Each)
Carton
$45.12 (Per 100)
Resources
360 Images
 
 
2RB14X - 360 Image
Images
 
 
2RB14X - Large Image
 
2RB14X - Small Image
Attachments
 
 
2RB14X - Specification Sheet
Other Links
 
 
2RB14X - Other
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
Copper
Voltage Rating
600
Material, Color, and Finish
Finish
Tin Plated
Color
Blue
Descriptions
Product Type
Exp Ins Vinyl Butt Splce, 16-14 Le
Description
16-14 VINYL INS BUTT SPLICE
extra long description
ABB 2RB14X EXP INS VINYL BUTT SPLCE
Long Description
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RB14X
GTIN
00786210807201
UPC
786210807201
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Packaging
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat