No Image Avaliable

3112 1/2" INS FLEX CONN

T&B Ind Fitting

Quantity: Add to Cart

  • Model
    Vendor
    T&B Ind Fitting
    Catalog Number
    3112
    Manufacturer Number
    3112
    Category
    Flexible Conduit Fittings - Non-Metallic Liquid Tight Connectors
    Classification
    Flex & MC Fittings
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00786210031125
    Weight per unit
    13.0 (lbs/each)
    Description

    3112 1/2" Ins Flex Conn

    Straight Type; Electro Zinc Plated Steel Material; 1-1/8 Inch; Saddle Installation; 100 Standard Package; 1/2 Inch Trade Size; 1/2 Inch Knockout Size; 0.75 to 0.937 Inch Cord Size; Insulated Throat Type; Armored Cable/Flexible Conduit

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 4.00 (Each)
    Carton
    $ 100.07 (25 units)
    Standard Package
    $ 400.28 (100 units)
    Stock
    Marshall
    40
    Longview
    0
    All Stores
    50 (Location List)
    Links & Documents
    Images
     
     
    3112 - Large Image
     
    3112 - Small Image
    Specifications Sheets
     
     
    3112 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00786210031125
    UPC
    786210031125
    Brand
    TC
    Item Type
    Armored Cable/Flex Conduit Connector
    Product Type
    Armored Cable/Flexible Conduit Connector
    MSDS Form Number
    *
    Cord Size
    0.75 to 0.937 Inch
    Item Number
    03112
    Length
    1-1/8 Inch
    Knockout Size
    1/2 Inch
    Trade Size
    1/2 Inch
    Commodity Code
    2410
    Catalog Number
    3112
    Vendor Number
    786210
    Cable/Conduit Type
    Armored Cable/Flex Metal Conduit
    Directory
    Cis
    Noun
    Conduit Connector
    Image Location
    Conduit Connector Image
    Commerce Sector
    Construction Materials
    Long Description
    Conduit Connector, Straight; Insulated; Malleable Iron; Trade Size 1/2 Inch; Knockout Size 1/2 Inch; Single Cable Opening; Armored Cable/Flex Metal Conduit; Cord Size 0.75 to 0.937 Inch; Length 1-1/8 Inch; Saddle Installation; Approval Ul, Csa
    Industry
    Electrical
    Commodity Description
    Flexible Conduit FTGS, Etc. - Liquid Tight Fittings
    Throat Type
    Insulated
    Material
    Malleable Iron
    Installation
    Saddle
    Cable Opening
    Single
    Type
    Straight
    Vendor Short Name
    T&B
    Vendor Name
    Thomas & Betts
    Brand Name
    Tite-Bite[R]
    Approval
    Ul, Csa

    • 3112

      Armored Cable/Flex Conduit Connector


    • 3302DB

      Armored Cable/Flex Conduit Connector


    • 571-DCI2

      Armored Cable/Flex Conduit Connector


    • 571-SI

      Armored Cable/Flex Conduit Connector


    • 631TBS


    • DB50-IC

      Armored Cable/Flex Conduit Connector


    • MDB-50B

      Armored Cable/Flex Conduit Connector

* All prices subject to change.