We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

54876BE 500MCM 2-HOLE LUG 1/2"

Color-Keyed

Quantity: Add to Cart

  • Model
    Vendor
    Color-Keyed
    Catalog Number
    54876BE
    Manufacturer Number
    54876BE
    Category
    Connecting Materials - Compression Lugs & Butt Splices
    Classification
    Compresion Lugs
    UNSPSC
    39121405 - Cable or wire lug
    UPC/EAN/GTIN
    00786210882734
    Weight per unit
    69.5 LB
    Description

    54876BE 500MCM 2-Hole Lug 1/2"

    600 V to 35 KV; Conductor Material Copper; 500 Kcmil (Code), 350 to 373 MCM (Flex), 925/24 (Flex) Conductor; Long Barrel; Pad Size 2-63/64 Inch L X 1-39/64 Inch W X 7/32 Inch THK; 2 Pad Hole(S); 1-3/4 Inch Pad Hole Spacing; 1/2 Inch Stud Size; Brown

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 46.00 (Each)
    Carton
    $ 276.03 (6 units)
    Standard Package
    $ 1,380.13 (30 units)
    Stock
    Nacogdoches
    11
    All Stores
    444 (Location List)
    Links & Documents
    Images
     
    54876BE - Large Image
     
    54876BE - Small Image
     
    54876BE - Product Image
    Specifications Sheets
     
    54876BE - Specification Sheet
    Attachments
     
    54876BE - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00786210882734
    UPC
    786210882734
    Brand
    CK
    Item Type
    Compression Cable Lug
    Product Type
    Lug
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    6412
    Commodity Description
    Solderless Connectors - Large Terminals & Connectors
    Noun
    Wire Connector
    Long Description
    Lug, 600 V to 35 KV; Conductor Material Copper; 500 Kcmil (Code), 350 to 373 MCM (Flex), 925/24 (Flex) Conductor; Long Barrel; Pad Size 2-63/64 Inch L X 1-39/64 Inch W X 7/32 Inch THK; 2 Pad Hole(S); 1-3/4 Inch Pad Hole Spacing; 1/2 Inch Stud Size; Brown
    Vendor Number
    786210
    Vendor Name
    Thomas & Betts
    Vendor Short Name
    T&B
    Item Number
    88273
    Catalog Number
    54876be
    MSDS Form Number
    *
    Image Location
    Wire Connector Image
    Brand Name
    Color-Keyed[R]
    Model
    548
    Voltage Rating
    600 V to 35 KV
    Conductor Material
    Copper
    Conductor Size
    500 Kcmil (Code), 350 to 373 MCM (Flex), 925/24 (Flex)
    Barrel Type
    Long
    Pad Size
    2-63/64 Inch L X 1-39/64 Inch W X 7/32 Inch THK
    Number of Pad Holes
    2
    Pad Hole Spacing
    1-3/4 Inch
    Stud Size
    1/2 Inch
    Color
    Brown
    Die Index
    87
    Material
    Electrolytic Tin Plated Wrought Copper
    Overall Length
    5-61/64 Inch
    Approval
    Ul, Csa
    Additional Information
    With Blind End Inspection Hole

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 31166

      Compression Cable Lug


    • 3211

      Compression Cable Lug


    • 54876BE

      Compression Cable Lug


    • 54876BEPH

      Compression Cable Lug


    • 54876BESP

      Compression Cable Lug


    • 94390


    • BBLU050D

      Compression Cable Lug


    • BLUL-050T

      Compression Cable Lug


    • L500N

      Compression Cable Lug


    • L500N

      Compression Cable Lug


    • LCC500-12-6

      Compression Cable Lug


    • LCC500-12W-6

      Compression Cable Lug


    • LCN500

      Compression Cable Lug


    • MRB_500-8N

      Compression Cable Lug


    • YA342N

      Compression Cable Lug

  • Location Quantity In Surplus Surplus Price / Unit  
    Greenville 2 $ 8.00 Add to Cart
    Tomball 1 $ 8.00 Add to Cart
    Monroe 7 $ 8.00 Add to Cart

* All prices subject to change.

We Also Carry