No Image Avaliable

54905BE 6AWG 1HOLE COP LUG

Color-Keyed

Quantity: Add to Cart

  • Model
    Vendor
    Color-Keyed
    Catalog Number
    54905BE
    Manufacturer Number
    54905BE
    Category
    N/A
    Classification
    Comp & Mech Lugs and Butt Splices
    UNSPSC
    39121405 - Cable or wire lug
    UPC/EAN/GTIN
    00786210890098
    Weight per unit
    1.69 LB
    Description

    54905BE 6AWG 1HOLE Cop Lug

    Electro Tin Plated Wrought Copper Material; Blue Color; 1.65 Inch Overall Length; Copper Conductor Material; 600 V to 35 KV Voltage Rating; 6 Awg (Code), 24.6 Kcmil (Flex), 61/24 (Flex) Conductor Size; 1/4 Inch Stud Size; 24 Die Index

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 2.06 (Each)
    Carton
    $ 102.90 (50 units)
    Stock
    Lafayette
    401
    Alexandria
    149
    All Stores
    1,031 (Location List)
    Links & Documents
    Images
     
     
    54905BE - Large Image
     
    54905BE - Small Image
     
    54905BE - Product Image
    Specifications Sheets
     
     
    54905BE - Specification Sheet
    Attachments
     
     
    54905BE - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00786210890098
    UPC
    786210890098
    Brand
    CK
    Item Type
    Compression Cable Lug
    Product Type
    Compression Lug
    MSDS Form Number
    *
    Number of Pad Holes
    1
    Overall Length
    1-21/32 Inch
    Stud Size
    1/4 Inch
    Die Index
    24
    Pad Size
    41/64 Inch L X 27/64 Inch W X 5/64 Inch THK
    Model
    549
    Catalog Number
    54905be
    Conductor Size
    6 Awg (Code), 6 Awg (Flex), 61/24 (Flex)
    Voltage Rating
    600 V to 35 KV
    Commodity Code
    6412
    Vendor Number
    786210
    Item Number
    89009
    Color
    Blue
    Directory
    Cis
    Brand Name
    Color-Keyed[R]
    Commerce Sector
    Construction Materials
    Conductor Material
    Copper
    Industry
    Electrical
    Material
    Electrolytic Tin Plated Wrought Copper
    Long Description
    Lug, 600 V to 35 KV; Conductor Material Copper; 6 Awg (Code), 6 Awg (Flex), 61/24 (Flex) Conductor; Standard Barrel; Pad Size 41/64 Inch L X 27/64 Inch W X 5/64 Inch THK; 1 Pad Hole(S); 1/4 Inch Stud Size; Blue; Die Index 24
    Commodity Description
    Solderless Connectors - Large Terminals & Connectors
    Barrel Type
    Standard
    Vendor Short Name
    T&B
    Vendor Name
    Thomas & Betts
    Approval
    Ul, Csa
    Noun
    Wire Connector
    Image Location
    Wire Connector Image
    Additional Information
    With Blind End Inspection Hole

    • 3002

      Compression Cable Lug


    • 54905BE

      Compression Cable Lug


    • 54905BEPH

      Compression Cable Lug


    • 94214


    • BBLU6S

      Compression Cable Lug


    • BLUL-6S

      Compression Cable Lug


    • CCB6-25


    • CTL6L-14

      Compression Cable Lug


    • ELR1-0614


    • L 6-14


    • L614

      Compression Cable Lug


    • L614

      Compression Cable Lug


    • L 6-14


    • LCB6-14-L

      Compression Cable Lug


    • UTLX-0-1099899-1


    • YA6C

      Compression Cable Lug

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Russellville 10 $ 0.94 Add to Cart
    Lawton 91 $ 0.94 Add to Cart

* All prices subject to change.

We Also Carry