6H - #6 Cu Split Bolt

Blackburn Mechanical

  • $5.08 (Each)
  • $5.08 (Each)

  • $508.42 (Per 100)

Availability: In Stock Locally
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
6H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
6H
Description
#6 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#8 Awg (Solid Equal Main and Tap) Conductor Size, #6 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 In Overall Length, Split Terminal, 0.05 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200047 / 5414363145684 / 00783786200047
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.08 (Each)
Carton
$508.42 (Per 100)
Resources
360 Images
 
 
6H - 360 Image
Images
 
 
6H - Large Image
 
6H - Large Image
 
6H - Large Image
 
6H - Large Image
 
6H - Small Image
 
6H - Large Image
Other Links
 
 
6H - Other
Attachments
 
 
6H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
31/32 in
Descriptions
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap) Conductor Size, #6 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 in Overall Length, Split Terminal, 0.05 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 31/32 in L
Description
#6 CU SPLIT BOLT
extra long description
ABB 6H H-STRNGTH SPLITBLT CONN 6SLD
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection
Made in USA
yes
Standards Met
UL Listed 486C 467;CSA Certified
Minimum Conductor Size
#14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap)
Maximum Conductor Size
#6 AWG (Solid Equal Main and Tap)
Insulated/Non-Insulated
Non-Insulated
package quantity
100 CT;600 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
6H
sub brand
Blackburn
GTIN
00783786200047
UPC
783786200047
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat