No Image Avaliable

ADR25 250 AL/CU 1 CONDUCT. LUG

Blackburn

Quantity: Add to Cart

  • Model
    Vendor
    Blackburn
    Catalog Number
    ADR25
    Manufacturer Number
    ADR25
    Category
    Connecting Materials - Mechanical Lugs and Butt Splices
    Classification
    Connecting Materials
    UNSPSC
    39121408 - Mechanical connectors
    UPC/EAN/GTIN
    00783786610105
    Weight per unit
    0.1000 (lbs/each)
    Description

    ADR25 250 Al/Cu 1 Conduct. Lug

    Dual Rated Type; Tin Plated Aluminum Material; 2 Inch Overall Length; 6 Awg Stranded Min. Conductor Size; 250 Kcmil Max. Conductor Size; Aluminum/Copper Conductor Material; 1 Conductor(S); 5/16 Inch Stud Size; 1 Inch L X 1 Inch W X 1/4 Inch THK Pad Size

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 3.53 (Each)
    Standard Package
    $ 88.24 (25 units)
    Stock
    Nacogdoches
    39
    All Stores
    3,430 (Location List)
    Links & Documents
    Images
     
     
    ADR25 - Large Image
     
    ADR25 - Small Image
    Specifications Sheets
     
     
    ADR25 - Specification Sheet
    Attachments
     
     
    ADR25 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783786610105
    UPC
    783786610105
    Brand
    BB
    Item Type
    Mechanical Cable Lug
    Product Type
    Mechanical Cable Lug
    MSDS Form Number
    *
    Number of Pad Holes
    1
    Number of Conductors
    1
    Pad Size
    1 Inch L X 1 Inch W X 1/4 Inch THK
    Overall Length
    2 Inch
    Stud Size
    21/64 Inch
    Maximum Conductor Size
    250 Kcmil
    Screw Type
    5/16 Inch Hex Socket
    Minimum Conductor Size
    6 Awg Stranded
    Item Number
    61010
    Commodity Code
    6412
    Vendor Number
    783786
    Model
    Adr
    Catalog Number
    Adr25
    Brand Name
    Alcul[T]
    Conductor Material
    Aluminum/Copper
    Vendor Short Name
    BLKBRN
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Long Description
    Mechanical Cable Lug, 1 Conductor(S); Conductor Size 6 Awg Stranded to 250 Kcmil; Conductor Material Aluminum/Copper; 5/16 Inch Hex Socket Screw; Tin Plated Aluminum; 1 Pad Hole(S); Pad Size 1 Inch L X 1 Inch W X 1/4 Inch THK; 21/64 Inch Stud Size
    Commodity Description
    Solderless Connectors - Large Terminals & Connectors
    Additional Information
    Temperature Rating 90 Deg C
    Vendor Name
    Thomas & Betts Blackburn
    Material
    Tin Plated Aluminum
    Approval
    Ul 4868, Csa
    Noun
    Wire Connector
    Image Location
    Wire Connector Image

    • 250T

      Mechanical Cable Lug


    • 809

      Mechanical Cable Lug


    • 90720


    • A-250

      Mechanical Cable Lug


    • A 250

      Mechanical Cable Lug


    • ADR25

      Mechanical Cable Lug


    • DA250

      Unclassified Items


    • KA29U

      Mechanical Cable Lug


    • LA250

      Mechanical Cable Lug


    • LA-250


    • MCS1-25M31


    • RA-250

      Mechanical Cable Lug


    • TA-250

      Mechanical Cable Lug


    • TLA-250

      Mechanical Cable Lug

* All prices subject to change.

We Also Carry