EYS21TB - 3/4" Sealing Fitting

T&B Ind Fitting

  • $54.88 (Each)
  • $54.88 (Each)

  • $274.40 (Per 5)
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
EYS21TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
EYS21-TB
Description
3/4" Sealing Fitting
Sealing Fitting, 3/4 In Trade Size, Zinc Plated, Conduit Seal Body Type, 3/4 In Hub Size, 3.65 In Length, 1.1599 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
786210248073 / 5415022257519 / 00786210248073
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.88 (Each)
Carton
$274.40 (Per 5)
Resources
Images
 
 
EYS21TB - Large Image
 
EYS21TB - Small Image
 
EYS21TB - Large Image
Specifications Sheets
 
 
EYS21TB - Specification Sheet
Attachments
 
 
EYS21TB - Specification Sheet
Other Links
 
 
EYS21TB - Other
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
IRON
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Hub Size
0.75
Length
3.65
Descriptions
Product Type
Sealing Fitting
Long Description
Sealing Fitting, 3/4 in Trade Size, Zinc Plated, Conduit Seal Body Type, 3/4 in Hub Size, 3.65 in Length, 1.1599 lb/EA
Features
3/4 Inch EYS Sealing Fitting, Body Ductile Iron, Plug Gray Iron, Nipple Steel.
Short Description
Sealing Fitting, 3/4 in, Zinc Plated
Special Features
Minimum of Five Full Threads;Integral Bushing
Description
3/4" SEALING FITTING
extra long description
ABB EYS21-TB 3/4 INDRAIN SEAL,IRON,
Additional Information
body type
Conduit Seal
for use with
Seals Sections of Conduit Runs from Passage of Vapors;Flame and Gases
Standards Met
UL E193396;CSA Certified
package quantity
5 PK;1 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
EYS21-TB
Brand
T&B Ind Fitting
GTIN
00786210248073
UPC
786210248073
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Sealing Fitting - Vertical/Horizontal
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.1599 lb/EA
Weight per each
1.16
Carton
5
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL E193396, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat