-
- Model
-
- Vendor
- BB
- Catalog Number
- IKL47
- Manufacturer Number
- IKL47
- Category
- Sta-Kon Type Terminals - Butt Splices
- Classification
- Solderless Connectors - Large Terminals & Connectors
- UNSPSC
-
39121404 -
Electrical sleeves
- UPC/EAN/GTIN
- 00783786050277
- Weight per unit
- 22.0 (lbs/each)
- Description
-
IKL47 2/0 to 2/0 Ins Splice
Polyethylene End Cap; Conductor Material Acsr, Aluminum, Copper; 2/0 Awg Side A Acsr Conductor; 2/0 Awg Stranded Compact, 3/0 Awg Stranded Compact Side A Al/Cu Conductor; 2/0 Awg Side B Acsr Conductor
- Price & Packaging
-
- Minimum Order Quantity
- 1 Unit
- Unit
- $ 7.30 (Each)
- Carton
- $ 182.56 (25 units)
- Standard Package
- $ 730.22 (100 units)
- Stock
-
- Amarillo
- 28
- All Stores
- 49
(Location List)
- Links & Documents
-
- Images
- Specifications Sheets
-
-
IKL47 - Specification Sheet
-
- Additional Specifications
-
- EAN
- N/A
- GTIN
- 00783786050277
- UPC
- 783786050277
- Brand
- BB
- Item Type
- Service Entrance Sleeve
- Product Type
- Service Entrance Sleeve
- Directory
- Cis
- Commerce Sector
- Construction Materials
- Industry
- Electrical
- Commodity Code
- 6412
- Commodity Description
- Solderless Connectors - Large Terminals & Connectors
- Noun
- Sleeve
- Long Description
- Service Entrance Sleeve, Polyethylene End Cap; Conductor Material Acsr, Aluminum, Copper; 2/0 Awg Side A Acsr Conductor; 2/0 Awg Stranded Compact, 3/0 Awg Stranded Compact Side A Al/Cu Conductor; 2/0 Awg Side B Acsr Conductor
- Vendor Number
- 783786
- Vendor Name
- Thomas & Betts Blackburn
- Vendor Short Name
- BLKBRN
- Item Number
- 05027
- Catalog Number
- Ikl47
- MSDS Form Number
- *
- Image Location
- Sleeve Image
- Brand Name
- Blackburn[R]
- Model
- Ikl
- Material
- Polyethylene End Cap
- Conductor Material
- Acsr, Aluminum, Copper
- Side A ACSR Conductor Size
- 2/0 Awg
- Side A AL/CU Conductor Size
- 2/0 Awg Stranded Compact, 3/0 Awg Stranded Compact
- Side B ACSR Conductor Size
- 2/0 Awg
- Side B AL/CU Conductor Size
- 2/0 Awg Stranded, 3/0 Awg Stranded Compact
- Color Code
- Gray
- Die Index
- 840
- Length
- 5-1/2 Inch
- Additional Information
- Insulated
- Additional Links
-
Large Image
Small Image
Attachments
Manufacturer's Specification Sheet
-
* All prices subject to change.