WT111M - Sta-Kon Installing Tool

Tools & Accessories

  • $83.85 (Each)
  • $83.85 (Each)

  • $838.50 (Per 10)

Availability: In Stock Locally
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
WT111M
Manufacturer
Tools & Accessories
Manufacturer's Part Number
WT111M
Description
Sta-Kon Installing Tool
Sta-Kon Installing Tool, 94 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
786210805290 / 5414363165057 / 00786210805290
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.85 (Each)
Standard Packaging
$838.50 (Per 10)
Resources
360 Images
 
 
WT111M - 360 Image
Images
 
 
WT111M - Large Image
 
WT111M - Large Image
 
WT111M - Large Image
 
WT111M - Large Image
 
WT111M - Small Image
 
WT111M - Large Image
Specifications Sheets
 
 
WT111M - Specification Sheet
Other Links
 
 
WT111M - Other
Attachments
 
 
WT111M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-10 AWG
Dimensions and Weight
Overall Length
9.6 in , 243.84 mm
Descriptions
Description
STA-KON INSTALLING TOOL
Product Type
Handtool A B C Pt Noninsu
Long Description
Sta-Kon Installing Tool, 94 lb
Features
Hand Tool (Plier-Type) for Installing A, B, C, PT Non-insulated Terminals and Splices, Includes Wire Cutter.
Short Description
Sta-Kon Installing Tool, 94 lb
Special Features
Wire Cutter Tip
extra long description
ABB WT111M HANDTOOL A B C PT NONINS
Additional Information
Standards Met
UL E9809 Listed
Made in USA
yes
Handle Type
Palm Grip
Manufacturer Information
Manufacturers Part Number
WT111M
Brand
Tools & Accessories
GTIN
00786210805290
UPC
786210805290
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Manual Tool
Packaging
Weight
94 lb
Weight per each
0.94
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Crimping terminals/splices/disconnects
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat