1R201451K - 14W CFL R20 51K

TCP

  • $8.04 (Each)
  • $8.04 (Each)

  • $96.48 (Per 12)
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
1R201451K
Manufacturer
TCP
Manufacturer's Part Number
1R201451K
Description
14W CFL R20 51K
14W R20 51K Bulb Shape: R20 Wattage: 14W Incandescent Equiv: 50W Color Temp: 5100K Voltage: 120V Dimmable: No
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148120384 / 00762148120384
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.04 (Each)
Standard Packaging
$96.48 (Per 12)
Resources
Images
 
 
1R201451K - Small Image
 
1R201451K - Large Image
Attachments
 
 
1R201451K - Specification Sheet
MSDS Sheets
 
 
1R201451K - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
230m A
Wattage
57750
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
R20
Material, Color, and Finish
color rendering index (cri)
82 W
color temperature
Sprayed Brass
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
2.47 inches
Length
4.20 IN
Descriptions
Description
14W CFL R20 51K
Product Type
14W R20 51K
Long Description
14W R20 51K Bulb Shape: R20 Wattage: 14W Incandescent Equiv: 50W Color Temp: 5100K Voltage: 120V Dimmable: No
Special Features
Wet Location
Additional Information
total harmonic distortion
< 100 Pct
average life
8000 Hr
Fixture Type
Any IN
Base
E26
beam angle
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
start type
Instant
lumens
P1453 GR
Manufacturer Information
Brand
TCP
Manufacturers Part Number
1R201451K
GTIN
00762148120384
UPC
762148120384
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
R20
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial TEST
standard
High
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat