MM46A - Infrared Heater

Tpi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM46A
Manufacturer
Tpi
Manufacturer's Part Number
MM46A
Description
Infrared Heater
Mitey Midget Electric Infrared Heater, Fostoria, 3000/3800 WTT, 480/600 V, 1 PH, Aluminum Housing, Dimensions- 3.750 Width X 3.380 Height In, Btu Rating- 12457, Anodized Finish
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Portable Heaters
UNSPSC
40101824 - Quartz heater
UPC/GTIN
686334442039 / 00686334442039
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MM46A - Large Image
 
MM46A - Small Image
Attachments
 
 
MM46A - Specification Sheet
Other Links
 
 
MM46A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wattage
3,000/3,800
Voltage Rating
480/600
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Product Type
3000/3800W 480/600V Mitey Midget Ir HTR
extra long description
TPI MM46A 3000/3800W 480/600V Mitey
Description
INFRARED HEATER
Long Description
Mitey Midget Electric Infrared Heater, Fostoria, 3000/3800 WTT, 480/600 V, 1 PH, Aluminum Housing, Dimensions- 3.750 Width X 3.380 Height IN, BTU Rating- 12457, Anodized Finish
Special Features
Features: Instant, High-Intensity Radiant Heat, with 60 DEG Symmetric Heat Pattern;MM Heaters Excel as People-Heaters in Areas Requiring a Linear, Compact & Concentrated Heat Source;Heavy Duty Aluminum Extrusion with a Bright Aluminum Insert for Maximum Reflectivit; Btu Rating: 12457; Series: MM; Finish: Anodized
Additional Information
dimensions
3.750 Width X 3.380 Height
Manufacturer Information
Manufacturers Part Number
MM46A
Brand
TPI
sub brand
Fostoria
Model
MM-46A
GTIN
00686334442039
UPC
686334442039
Taxonomies, Classifications, and Categories
Type
Electric Infrared
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
cETLus Listed
Application
Indoor-Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat