TBS - Thermostat

Tpi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TBS
Manufacturer
Tpi
Manufacturer's Part Number
TBS
Description
Thermostat
Features- SPST In-Built, With Two Cover Plates One White, One Ivory, Current Rating- 22A At 120/240V, 18A At 277V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
686334105460 / 00686334105460
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TBS - Large Image
 
TBS - Small Image
Attachments
 
 
TBS - Specification Sheet
Other Links
 
 
TBS - Other
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
Features- SPST In-Built, with two cover plates one white, one ivory, Current Rating- 22A at 120/240V, 18A at 277V
Special Features
For Use With: Electric Baseboard
extra long description
TPI TBS SPST Inbuilt BB Stat
Description
THERMOSTAT
Product Type
SPST Inbuilt BB Stat
Additional Information
Contact Rating
22 AMP 120 - 240 V;18 AMP 277 V
Contact Configuration
SPST
Manufacturer Information
Brand
TPI
GTIN
00686334105460
UPC
686334105460
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Indoor-Residential/Commercial/Some Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat