No Image Avaliable

3BR1224L125 12/24C 125A 3PH MLO LOADCENTER

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    3BR1224L125
    Manufacturer Number
    3BR1224L125
    Category
    Three Phase Loadcenters - Main Lug Only
    Classification
    Loadcenters & Breakers
    UNSPSC
    39121101 - Load centers
    UPC/EAN/GTIN
    00786676441407
    Weight per unit
    20.3 (lbs/each)
    Description

    3BR1224L125 12/24C 125A 3PH Mlo Loadcenter

    Main Lug Type; 14-5/16 Inch W X 3-7/8 Inch D X 21 Inch H Size; 24 Max. Number Of Circuits; (12) 1 Inch Max. Number Of Spaces; Ul 50, Ul 67, Ul 489, Ul 869 Approval; 208 Vac Star/120 Vac, 240 Vac Voltage Rating; 10000 Ampere Interrupting Rating

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 127.50 (Each)
    Stock
    DFW RDC
    10
    All Stores
    69 (Location List)
    Links & Documents
    Images
     
     
    3BR1224L125 - Large Image
     
    3BR1224L125 - Small Image
     
    3BR1224L125 - Product Image
    Specifications Sheets
     
     
    3BR1224L125 - Specification Sheet
    Attachments
     
     
    3BR1224L125 - Attachment
  • Additional Specifications
    EAN
    00786676441407
    GTIN
    00786676441407
    UPC
    786676441407
    Brand
    EATON
    Item Type
    Loadcenter Complete
    Product Type
    Main Lug Load Center
    Maximum Number of Spaces
    (12) 1 Inch
    MSDS Form Number
    *
    Interrupting Rating
    10000 Ampere
    Current Rating
    125 Ampere
    Vendor Number
    1377
    Size
    14-5/16 Inch W X 3-7/8 Inch D X 21 Inch H
    Voltage Rating
    208 Vac Star/120 Vac, 240 Vac
    Maximum Number of Circuits
    24
    Circuit Configuration
    3 Phase 4 Wire
    Commodity Code
    3310
    Commodity Code
    33140
    Catalog Number
    3BR1224L125
    Item Number
    44140
    Main Wire Size
    6 to 2/0 Awg (Aluminum/Copper)
    Vendor Number
    786676
    Additional Information
    Applicable Standard Nec
    Feed Location
    Bottom/Top
    Model
    BR
    Enclosure Size Designation
    C1
    Vendor Short Name
    CHC
    Vendor Short Name
    CHCPD
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Circ Prot Dev & CTRLS
    Vendor Name
    Cutler-Hammer Circuit Protect Dev
    Vendor Name
    Eaton Circ Prot Dev & CTRLS
    Industry
    Electrical
    Industry
    Elx
    Cover Type
    Flush/Surface
    Neutral Type
    Insulated/Bondable
    Noun
    Load Center
    Image Location
    Load Center Image
    Commodity Description
    Load CTRS & S. E. Equipt - Circuit BRKR Load Centers
    Long Description
    Loadcenter, Main Lug; 208 Vac Star/120 Vac, 240 Vac; 125 Ampere; 24 Maximum Circuit(S); (12) 1 Inch Maximum Space(S); Interrupting Rating 10000 Ampere; Insulated/Bondable Neutral; Tin Plated Aluminum Bus Material; Bottom/Top Feed Location
    Type
    Main Lug
    Enclosure Type
    Nema 1, Indoor
    Commodity Description
    Three Phase Main Lug Load Centers
    Bus Material
    Tin Plated Aluminum
    Approval
    Ul 50, Ul 67, Ul 489, Ul 869

    • 3BR1224L125

      Loadcenter Complete


    • 3BR1224L125S

      Loadcenter Complete


    • LP012DF

      Loadcenter Complete

* All prices subject to change.

We Also Carry