We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

BAB2040S BAB BREAKER 2P 40A MAX 240V MAX 10K AIC

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    BAB2040S
    Manufacturer Number
    BAB2040S
    Category
    Circuit Breakers - Panelboard Breakers
    Classification
    Panelboard Branch Breakers 120-240V
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/EAN/GTIN
    00786679369784
    Weight per unit
    0.9500 (lbs/each)
    Description

    BAB2040S Bab Breaker 2P 40A Max 240V Max 10K Aic

    Thermal Magnetic; 2 Pole; 120/240 Vac; 40 Ampere At 40 Deg C; Interrupting Rating 10000 Ampere At 120/240 Vac, 5000 Ampere At 24 to 48/62.5/80 VDC; Extended Tang Line Terminal Terminal; Bolt On Mounting; Approval Ul 489, Csa; Quicklag[R] Brand; Bab Model

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Jasper
    1
    Nacogdoches
    0
    All Stores
    1 (Location List)
    Links & Documents
    Images
     
    BAB2040S - Large Image
     
    BAB2040S - Small Image
    Specifications Sheets
     
    BAB2040S - Specification Sheet
  • Additional Specifications
    EAN
    00786679369784
    GTIN
    00786679369784
    UPC
    786679369784
    Brand
    EATON CUTLER-HAMMER
    Item Type
    Standard Small Frame Breaker
    Product Type
    Miniature Bolt-On Circuit Breaker
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    3210
    Commodity Description
    Circuit Breakers - Residential Circuit Breakers
    Noun
    Circuit Breaker
    Long Description
    Industrial Circuit Breaker, Thermal Magnetic; 2 Pole; 120/240 Vac; 40 Ampere At 40 Deg C; Interrupting Rating 10000 Ampere At 120/240 Vac, 5000 Ampere At 24 to 48/62.5/80 VDC; Extended Tang Line Terminal Terminal; Bolt On Mounting; Approval Ul 489, Csa
    Vendor Number
    786679
    Vendor Name
    Cutler-Hammer Multiple Metering
    Vendor Short Name
    Chdis
    Item Number
    36978
    Catalog Number
    Bab2040s
    MSDS Form Number
    *
    Image Location
    Circuit Breaker Image
    Brand Name
    Quicklag[R]
    Model
    Bab
    Type
    Thermal Magnetic
    Number of Poles
    2
    Voltage Rating
    120/240 Vac
    Current Rating
    40 Ampere At 40 Deg C
    Interrupting Rating
    10000 Ampere At 120/240 Vac, 5000 Ampere At 24 to 48/62.5/80 VDC
    Terminal Type
    Extended Tang Line Terminal
    Mounting
    Bolt On
    Approval
    Ul 489, Csa
    Additional Information
    With 120/208/240 Vac Shunt Trip
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Elx
    Commodity Code
    32212
    Commodity Description
    2 Pole Standard Trip Bolt-On Circuit Breakers
    Noun
    Circuit Breaker
    Long Description
    Industrial Circuit Breaker, Thermal Magnetic; 2 Pole; 120/240 Vac; 40 Ampere At 40 Deg C; Interrupting Rating 10000 Ampere At 120/240 Vac, 5000 Ampere At 24 to 48/62.5/80 VDC; Extended Tang Line Terminal Terminal; Bolt On Mounting; Approval Ul 489, Csa
    Vendor Number
    1379
    Vendor Name
    Cutler-Hammer Metering & Distrib
    Vendor Short Name
    CHD
    Item Number
    36978
    Catalog Number
    Bab2040s
    MSDS Form Number
    *
    Image Location
    Circuit Breaker Image
    Brand Name
    Quicklag[R]
    Model
    Bab
    Type
    Thermal Magnetic
    Number of Poles
    2
    Voltage Rating
    120/240 Vac
    Current Rating
    40 Ampere At 40 Deg C
    Interrupting Rating
    10000 Ampere At 120/240 Vac, 5000 Ampere At 24 to 48/62.5/80 VDC
    Terminal Type
    Extended Tang Line Terminal
    Mounting
    Bolt On
    Approval
    Ul 489, Csa
    Additional Information
    With 120/208/240 Vac Shunt Trip

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet

* All prices subject to change.