No Image Avaliable

BR48B200RF 48C 200A 1PH MB LOADCENTER

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    BR48B200RF
    Manufacturer Number
    BR48B200RF
    Category
    Single Phase Loadcenters - Main Breaker
    Classification
    2-8 Circuit, 1 Phase Load Centers
    UNSPSC
    39121101 - Load centers
    UPC/EAN/GTIN
    00786676001755
    Weight per unit
    23.0 (lbs/each)
    Description

    BR48B200RF 48C 200A 1PH MB Loadcenter

    Main Breaker Type; 10-1/2 Inch W X 4-3/4 Inch D X 27 Inch H Size; 8 Max. Number Of Circuits; (4) 1 Inch Max. Number Of Spaces; Ul 50, Ul 67, Ul 489, Ul 869 Approval; 120/240 Vac Voltage Rating; 10000 Ampere Interrupting Rating; 200 Ampere Current Rating

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 216.89 (Each)
    Stock
    Nacogdoches
    2
    All Stores
    302 (Location List)
    Links & Documents
    Images
     
     
    BR48B200RF - Large Image
     
    BR48B200RF - Small Image
     
    BR48B200RF - Product Image
    Specifications Sheets
     
     
    BR48B200RF - Specification Sheet
    Attachments
     
     
    BR48B200RF - Attachment
  • Additional Specifications
    EAN
    00786676001755
    GTIN
    00786676001755
    UPC
    786676001755
    Brand
    EATON
    Item Type
    Loadcenter Complete
    Product Type
    Main Circuit Breaker Load Center
    Maximum Number of Spaces
    (4) 1 Inch
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    00175
    Circuit Configuration
    1 Phase 3 Wire
    Size
    10-1/2 Inch W X 4-3/4 Inch D X 27 Inch H
    Interrupting Rating
    10000 Ampere
    Voltage Rating
    120/240 Vac
    Vendor Number
    1377
    Item Number
    175
    Main Wire Size
    2 Awg to 300 Kcmil (Aluminum/Copper)
    Current Rating
    200 Ampere
    Commodity Code
    3310
    Commodity Code
    33120
    Vendor Number
    786676
    Maximum Number of Circuits
    8
    Enclosure Size Designation
    8R
    Additional Information
    Applicable Standard Nec; Includes Feed Through Lug For Phase/Neutral Conductor
    Feed Location
    Bottom/Top
    Model
    BR
    Catalog Number
    BR48B200RF
    Main Breaker Type
    BW
    Vendor Short Name
    CHC
    Vendor Short Name
    CHCPD
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Circ Prot Dev & CTRLS
    Vendor Name
    Cutler-Hammer Circuit Protect Dev
    Vendor Name
    Eaton Circ Prot Dev & CTRLS
    Industry
    Electrical
    Industry
    Elx
    Neutral Type
    Insulated/Bondable
    Commodity Description
    Load CTRS & S. E. Equipt - Circuit BRKR Load Centers
    Long Description
    Loadcenter, Main Breaker; 120/240 Vac; 200 Ampere; 8 Maximum Circuit(S); (4) 1 Inch Maximum Space(S); BW Main Breaker; Interrupting Rating 10000 Ampere; Insulated/Bondable Neutral; Tin Plated Aluminum Bus Material; Bottom/Top Feed Location
    Type
    Main Breaker
    Enclosure Type
    Nema 3R, Outdoor, Rain Proof
    Commodity Description
    Single Phase Main Breaker Load Centers
    Bus Material
    Tin Plated Aluminum
    Approval
    Ul 50, Ul 67, Ul 489, Ul 869

* All prices subject to change.

We Also Carry