No Image Avaliable

S20N11S10N 10KVA 1PH 480/240 DRY TYPE TRANSFORMER

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    S20N11S10N
    Manufacturer Number
    S20N11S10N
    Category
    Transformers - 1 Phase
    Classification
    1 Phase Transformers
    UNSPSC
    39121001 - Distribution power transformers
    UPC/EAN/GTIN
    00786680102998
    Weight per unit
    193.0 (lbs/each)
    Description

    S20N11S10N 10KVA 1PH 480/240 Dry Type Transformer

    13-3/8 Inch W X 10-1/2 Inch D X 19 Inch H Size; 60 HZ Frequency Rating; 1 Phase(S); Ul Approval; Indoor/Outdoor Application; Nema 3R Enclosure; 193 LB Weight; Encapsulated, Totally Enclosed Construction; 10 Kva Power Rating; 240 X 480 V Primary Voltage

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 716.99 (Each)
    Stock
    Nacogdoches
    2
    All Stores
    95 (Location List)
    Links & Documents
    Images
     
     
    S20N11S10N - Large Image
     
    S20N11S10N - Small Image
    Specifications Sheets
     
     
    S20N11S10N - Specification Sheet
  • Additional Specifications
    EAN
    00786680102998
    GTIN
    00786680102998
    UPC
    786680102998
    Brand
    EATON
    Item Type
    Dry Type General Purpose Transformer
    Product Type
    Non Ventilated Totally Enclosed Transformer
    MSDS Form Number
    *
    Number of Phases
    1
    Power Rating in KVA
    10
    Power Rating
    10 Kva
    Item Number
    10299
    Temperature Rise
    115 Deg C
    Secondary Voltage
    120/240 V
    Size
    13-3/8 Inch W X 10-1/2 Inch D X 19 Inch H
    Vendor Number
    1380
    Weight
    193 LB
    Primary Voltage
    240 X 480 V
    Commodity Code
    3910
    Commodity Code
    39181
    Frequency Rating
    60 HZ
    Vendor Number
    786680
    Additional Information
    Applicable Standard Ansi, Nema ST-20, Ieee
    Vendor Short Name
    CHDTT
    Vendor Short Name
    CHX
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Dry Type TFMR
    Vendor Name
    Cutler-Hammer TFMRS & Distrib
    Vendor Name
    Eaton TFMRS & Distrib
    Industry
    Electrical
    Industry
    Elx
    Construction
    Encapsulated, Totally Enclosed
    Type Designation
    Ep
    Long Description
    General Purpose Transformer, Type Ep; Construction Encapsulated, Totally Enclosed; Primary Voltage 240 X 480 V; Secondary Voltage 120/240 V; 60 HZ; Power Rating 10 Kva; 1 Phase; Temperature Rise 115 Deg C; Nema 3R
    Application
    Indoor/Outdoor
    Power Rating in KVA - UOM
    Kva
    Enclosure
    Nema 3R
    Commodity Description
    Power Transformers, Etc. - Distribution Transformers
    Model
    S
    Catalog Number
    S20N11S10N
    Commodity Description
    Single Phase Non Ventilated Totally Enclosed Dry Type Transformers 600V or Less
    Noun
    Transformer
    Image Location
    Transformer Image
    Approval
    Ul

    • 1D1N010QST

      Dry Type General Purpose Transformer


    • 85-1065SH

      Power Transformer


    • 9T21B1006G02

      Dry Type General Purpose Transformer


    • 9T21B1006G04

      Dry Type Electrostatically Shielded Transformer


    • C1F010LES


    • S20N11S10N

      Dry Type General Purpose Transformer


    • T2535163S

      Dry Type General Purpose Transformer

* All prices subject to change.

We Also Carry