No Image Avaliable

25DTP4 TELE-POWR POLE IVORY

Plugmold

Quantity: Add to Cart

  • Model
    Vendor
    Plugmold
    Catalog Number
    25DTP4
    Manufacturer Number
    25DTP-4
    Category
    Conduits - Surface Raceway and Power Poles
    Classification
    Panduit & Wiremold Metallic & Non-Metallic Raceways
    UNSPSC
    39131700 - Wire Raceways Conduit and Busways
    UPC/EAN/GTIN
    00786776046403
    Weight per unit
    20.5 (lbs/each)
    Description

    25DTP4 Tele-Powr Pole Ivory

    Factory Wired Type; Steel Material; Ivory Finish; 2-1/4 Inch; 10 FT 5 Inch; 2-5/16 Inch; Entrance End Plate Installation; 2 Compartment(S); 2 Outlet(S); 125 V 20 Ampere Outlet Rating; (2) Duplex Receptacle Outlet Configuration

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 138.04 (Each)
    Stock
    Nacogdoches
    13
    All Stores
    360 (Location List)
    Links & Documents
    Images
     
     
    25DTP4 - Large Image
     
    25DTP4 - Small Image
    Specifications Sheets
     
     
    25DTP4 - Specification Sheet
    Installation Sheets
     
     
    25DTP4 - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00786776046403
    UPC
    786776046403
    Brand
    LEGRAND-WIREMOLD
    Item Type
    Power and Communication Pole
    Product Type
    Power and Communication Pole
    Wiring Capacity
    (10) 10 Awg THHN/(15) 12 Awg THWN Cable, (15) 4 Pair/(6) 25 Pair Utp Cable
    Wiring Capacity
    (10) 10 Awg THHN/(15) 12 Awg THWN Cable, (15) 4 Pair/(6) 25 Pair Utp Cat 5 Cable
    Outlet Configuration
    (2) Duplex Receptacle
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    04640
    Height
    10 FT 5 Inch
    Outlet Rating
    125 V 20 Ampere
    Commodity Code
    19600
    Number of Compartments
    2
    Number of Outlets
    2
    Width in inch
    2 1/4
    Width
    2 1/4 Inch
    Width
    2 1/4 Inch
    Depth in inch
    2 5/16
    Depth
    2 5/16 Inch
    Depth
    2 5/16 Inch
    Width in inch
    2.25
    Depth in inch
    2.3125
    Catalog Number
    25DTP-4
    Item Number
    4640
    Vendor Number
    786776
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Industry
    Elx
    Installation
    Entrance End Plate
    Type
    Factory Wired
    Depth in inch - UOM
    In
    Width in inch - UOM
    In
    Finish
    Ivory
    Noun
    Power Pole
    Image Location
    Power Pole Image
    Shape
    Rectangular
    Material
    Steel
    Long Description
    Steel Tele-Power Pole, Factory Wired Type; Steel Material; Ivory Finish; 2 1/4 Inch; 2 1/4 Width In Inch; 10 FT 5 Inch; 2 5/16 Inch; 2 5/16 Depth In Inch; Rectangular Shape; Entrance End Plate Installation; Ul (Canada and Us) Approval; 2 Compartment(S)
    Commodity Description
    Surf Rcwys, Etc. - Telephone/Power Poles
    Long Description
    Tele Power Pole, Factory Wired; Shape Rectangular; 2 Compartment(S); 2 Outlet(S); Outlet Configuration (2) Duplex Receptacle; Outlet Rating 125 V 20 Ampere; Width 2 1/4 Inch; Depth 2 5/16 Inch; Height 10 FT 5 Inch
    Brand Name
    Tele-Power[R]
    Commodity Description
    Tele/Power Poles
    Approval
    Ul
    Approval
    Ul (Canada and Us)
    Vendor Name
    Wiremold CO
    Vendor Name
    Wiremold/Legrand
    Vendor Short Name
    WM

* All prices subject to change.