V5738A - 5700 SLD Base Fix Box 5.5" Dia Iv

Wiremold

  • $17.17 (Each)
  • $17.17 (Each)

  • $85.83 (Per 5)

  • $1,716.67 (Per 100)
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
V5738A
Manufacturer
Wiremold
Manufacturer's Part Number
V5738A
Description
5700 SLD Base Fix Box 5.5" Dia Iv
Used to Hang Fixtures. Cover Accepts Devices With Mounting Screw Centers Of 2 3/4", 3 1/2", and 4 1/16" (70MM, 89MM, and 103MM). Base Has Four Holes For Fixture Studs, Four 1/2" Trade Size Kos, and Raised Section For No-Bolt Fixture-Stud. Use As A Junction or Pull Box With 5736 Blank Cover. Outside Diameter 5 1/2" (140MM). Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadia
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070439 / 00786776070439
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.17 (Each)
Carton
$17.17 (Each)
Standard Packaging
$85.83 (Per 5)
Resources
Images
 
 
V5738A - Small Image
 
V5738A - Large Image
Other Links
 
 
V5738A - Other
 
V5738A - Other
Attachments
 
 
V5738A - Specification Sheet
Brochures
 
 
V5738A - Brochure
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
5700 SLD BASE FIX BOX 5.5" DIA IV
Product Type
5700 SLD Base Fix Box 5.5IN Dia Iv
extra long description
WM V5738A 5700 SLD BASE FIX BOX 5.5
Long Description
Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", and 4 1/16" (70mm, 89mm, and 103mm). Base has four holes for fixture studs, four 1/2" trade size KOs, and raised section for no-bolt fixture-stud. Use as a junction or pull box with 5736 Blank Cover. Outside diameter 5 1/2" (140mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" or the "WH" color suffix to "WHC" to denote the Canadia
Manufacturer Information
Manufacturers Part Number
V5738A
Brand
WIREMOLD
GTIN
00786776070439
UPC
786776070439
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.69
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat