Digital; Parameter Measured Ac/DC Voltage, Ac/DC Current, Resistance, Capacitance, Frequency, Temperature; LCD Display; Ac Voltage Range 600 Millivolt, 6/60/600/1000 V; DC Voltage Range 600 Millivolt, 6/60/600/1000 V; Resistance Range 600 Ohm, 6/60/600 Kilo Ohm, 6/50 Mega Ohm; Ac Current Range 600/6000 Microampere, 60/600 Milliampere, 6/10 Ampere; DC Current Range 600/6000 Microampere, 60/600 Milliampere, 6/10 Ampere; Frequency Range 199.99 HZ, 1.9999/19.999/199.99 KHZ; Capacitance Range 10/100 Nanofarad, 1/10/100/9999 Microfarad; Temperature Range -328 to 1994 Deg F, -200 to 1090 Deg C; Accuracy +/- 0.05 Percent DC Voltage, +/- 0.7 Percent Ac Voltage, +/- 0.2 Percent DC Current, +/- 1 Percent Ac Current, +/- 1 Percent Temperature, +/- 0.2 Percent Resistance, +/- 1 Percent Capacitance, +/- 0.005 Percent Frequency; Inclusion TL75 Test Lead, AC72 Alligator Clip, Holster, 9 V Battery, 87 V Temperature Probe, CD-Rom User Manual and Technical Notes, Operators Guide; Approval Ul, Csa, Ce, Tuv; 80 Model
- Catalog Number: FLUKE875 FLU
- Amount in stock:
2
/ 162
- Availability: In Stock Locally at Nacogdoches
- Availability: Nacogdoches
- Manufacturer: Fluke Electronics
- Xref P/N: 8787111875FLUKE87
- Item Type: Multimeter