Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR Thermal Magnetic Circuit Breaker, Af/GF 1 Pole, 20A, 10KAIC, Plug-On Neutral
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$68.11
Each
Eaton BR Afci Circuit Breaker, Afci Combination Circuit Breaker, Ul Only, 15 A, 10 Kaic, Single-Pole, 120 V, BR, Plug-On, #14-8 Awg Cu/Al, Type BR Loadcenters, Plug-On Neutral
$67.13
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 1 In Overall Width
$7.96
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, 20 A, Pon, 10 Kaickaic, 20 A, 10 Kaic , CH Dual Function Af/GF Breaker, 20 A, Pon, 10 Kaickaic
$76.12
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.30 LB
$11.63
Eaton BR Afci Circuit Breaker, Afci Combination Circuit Breaker, 20A, 10 Kaic, Single-Pole, 120 V, BR, Plug-On, #14-8 Awg Cu/Al, Type BR Loadcenters, Plug-On Neutral
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 20A, Pon, 10 Kaickaic, 20A, 10 Kaic , CH Combo Afci Breaker, 20A, Pon, 10 Kaickaic
$64.69
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$18.29
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 15A, Pon, 10 Kaickaic, 15A, 10 Kaic , CH Combo Afci Breaker, 15A, Pon, 10 Kaickaic
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 In Overall Length, 5.5 In Overall Width, 2 In Overall Height, 3 LB
$30.95
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Gray Insulation Color, 30/38/41 A, 0.204 In Overall Length, 600/700/800 V, 0.01 LB
$1.96
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRP, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
$76.78
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, Pon, 15 A, 10 Kaic , CH Dual Function Af/GF Breaker
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.7 In Overall Length, 1.2 In Overall Width, 2 LB
$43.83
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 30 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
$218.62
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.30 LB
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$21.76
Eaton Air Conditioning Disconnect, 60A Non-Fusible Pullout Device
Nacogdoches Availability: Out Of Stock
$14.38
20
Popularity
Default