3M SPLICE SOLUTIONS
Cold Shrink Splices:
Cold shrink splicing products are designed using 3M's
unique cold shrink delivery system. Products are supplied pre-stretched
on a removable core for efficiency and ease of installation. The
removable core for efficiency and ease of installation. The
removable core unwinds after positioning the splice, allowing the
product to shrink into position and form a moisture resistant seal.
The live-memory action of the specially formulated material ensures
a permanent, durable environmental seal and insulation.
All 3M medium voltage (15-35 kV) QS-II kits meet the
requirements of IEEE-404, and each splice is factory tested on power
cable to ensure long-term reliability and quality. 3M QS-III
splices can be used for direct burial applications, as well as in
manholes, vaults, cable trays, and junction boxes. All 3M cold
shrink products require no special tools, flame or training to install.
Molded Rubber Splices:
3M molded rubber QS and QS-II kits are molded from
specially formulated, peroxide cured, EPDM rubber to provide a reliable
medium voltage inline splice with a life expectancy equal to the
cable.
PILC Splices:
3M cold shrink splice kits for Paper Insulated Lead
Covered (PILC) cable use 3M patented oil stop technology. Kits
install without soldering or lead wiping. 3M cold shrink PILC splices
allow quick installation time without the need of open flame or heat. Single
conductor splice kits rated 1000V and 15 kV allow inline splicing
of PILC to PILC or PILC to Ploly/EPR insulated cable. Three conductor
cable splice kits rated 15 kV are designed to transition splice three
conductor PILC to three single conductor poly/EPR insulated cables.
All splices are jacketed and can be fully submersed. Modular
splice kits are available for single conductor PILC equipment connections
and tap splicing.
Resin Splices:
3M resin splicing kits are used in a variety of applications
where conditions require the unique properties of 3M resins. The
splicing kits have a high degree of mechanical strength for physical
protection of connections and provide moisture-resistant insulation
in above ground or direct burial applications.
Tape Splices:
When you want the versatility of tape, Scotch cable
splicing kits are the answer for almost any application, regardless
of cable type or size. Scotch splicing tape is designed for
extra-long shelf life, so there's less chance of being caught without
the supplies you need for emergencies. Tape products are available
to splice cables from 600V to 69kV.
Loading . . .