HEATERS FOR A200 SERIES STARTERS

Heater Catalog Number NonComp, Open and Amb. Comp. Open and Encl. Starters NonComp Enclosed Starters
Block type Overload using 3 Heat Block Type Overload using 3 Heat.
Full Load Current of Motor (amps)
For Size 00 - 2 Starters
FH03 .25 - .27  .24 - .25
FH04 .28 - .31 .26 - .28
FH05 .32 - .34 .29 - .31
FH06 .35 - .38 .32 - .35
FH07 .39 - .42 .36 - .39
 
FH08 .43 - .46 .40 - .43
FH09 .47 - .50 .44 - .47
FH10 .51 - .55 .48 - .51
FH11 .56 - .62 .52 - .57
FH12 .63 - .68 .58 - .63
 
FH13 .69 - .75 .64 - .70
FH14 .76 - .83 .71 - .77
FH15 .84 - .91 .78 - .85
FH16 .92 - 1.00 .86 - .93
FH17 1.01 - 1.11 .94 - 1.03
 
FH18 1.12 - 1.22 1.04 - 1.13
FH19 1.23 - 1.34 1.14 - 1.25
FH20 1.35 - 1.47 1.26 - 1.37
FH21 1.48 - 1.62 1.38 - 1.51
FH22 1.63 - 1.78 1.52 - 1.65
 
FH23 1.79 - 1.95 1.66 - 1.81
FH24 1.96 - 2.15 1.82 - 1.99
FH25 2.16 - 2.35 2.00 - 2.19
FH26 2.36 - 2.58 2.20 - 2.39
FH27 2.59 - 2.83 2.40 - 2.63
 
FH28 2.84 - 3.11 2.64 - 2.89
FH29 3.12 - 3.42 2.90 - 3.17
FH30 3.43 - 3.73 3.18 - 3.47
FH31 3.74 - 4.07 3.48 - 3.79
FH32 4.08 - 4.39 3.80 - 4.11
 
FH33 4.40 - 4.87 4.12 - 4.55
FH34 4.88 - 5.30 4.56 - 5.00
FH35 5.40 - 5.90 5.10 - 5.50
FH36 6.00 - 6.40 5.60 - 5.90
FH37 6.50 - 7.10 6.00 - 6.60
 
FH38 7.20 - 7.80 6.70 - 7.20
FH39 7.90 - 8.50 7.30 - 7.90
FH40 8.60 -9.40 8.00 - 8.70
FH41 9.50 - 10.30 8.80 - 9.50
FH42 10.40 - 11.30 9.60 - 10.50
 
FH43 11.40 - 12.40 10.60 - 11.50
FH44 12.50 - 13.50 11.60 - 12.60
FH45 13.60 - 14.90 12.70 - 13.80
FH46 15.00 - 16.30 13.90 - 15.10
FH47 16.40 - 18.00 15.20 - 16.70
Heater Catalog Number NonComp, Open and Amb. Comp. Open and Encl. Starters NonComp Enclosed Starters
Block type Overload using 3 Heat Block Type Overload using 3 Heat.
Full Load Current of Motor (amps)
FOR SIZE 1 AND- 2 STARTERS ONLY
FH48 18.10 - 19.80 16.80 - 18.30
FH49 19.90 - 21.70 18.40 - 20.20
FH50 21.80 - 23.90 20.30 - 22.2
FH51 24.00 - 26.20 22.30 - 24.30
FH52   24.40 - 26.60
FOR SIZE 2 STARTERS ONLY
FH52 26.30 - 38.70 36.70 - 29.10
FH53 28.80 - 31.40 29.20 - 32.00
FH54 31.50 - 34.50 32.10 -35.20
FH55 34.60 - 37.90 35.30 - 38.50
FH56 38.00 - 41.50 38.60 - 42.30
FH57 41.60 - 45.00  
 
Heater Catalog Number Amb. Comp. Encl.Starters NonComp. Encl. Starters
FULL LOAD CURRENT OF MOTOR (AMPS)
FOR SIZE 3 - 4 STARTERS ONLY
FH68 12.80 - 14.10 11.90 - 13.00
FH69 14.20 - 15.50 13.10 - 14.30
FH70 15.60 - 17.10 14.40 - 15.90
FH71 17.20 - 18.90 16.00 - 17.40
FH72 19.00 - 20.80 17.50 - 19.10
 
FH73 20.90 - 22.90 19.20 - 21.10
FH74 23.00 - 25.20 21.00 - 23.20
FH75 25.30 - 27.80 23.30 - 25.60
FH76 27.90 - 30.60 25.70 - 28.10
FH77 30.70 - 33.50 28.20 - 30.80
 
FH78 33.60 - 37.50 30.90 - 34.50
FH79 37.60 - 41.50 34.60 - 38.20
FH80 41.60 - 46.30 38.30 - 42.60
FH81 46.60 - 50.00 42.70 - 46.00
FH82 51.00 - 55.00 47.00 - 51.00
 
FH83 56.00 - 61.00 52.00 - 56.00
FH84 62.00 - 66.00 57.00 - 61.00
FH85 67.00 - 73.00 62.00 - 67.00
FH86 74.00 - 78.00 68.00 - 72.00
FH87 79.00 - 84.00 73.00 - 77.00
 
FH88 85.00 - 92.00 78.00 - 84.00
FH89   85.00 - 91.00
FOR SIZE 4 STARTERS ONLY
FH89 93.00 - 101.00 92.00 - 99.00
FH90 102.00 - 110.00 100.00 - 110.00
FH91 111.00 - 122.00 111.00 - 122.00
FH92 123.00 - 129.00 123.00 - 128.00
FH93 130.00 - 133.00 129.00 -133.00
FH94    

Please contact an Elliott Electric Supply Salesperson for additional information, or call 1-877-777-0242.