CENTIGRADE AND FAHRENHEIT THERMOMETER SCALE
| C° |
F° |
C° |
F° |
C° |
F° |
C° |
F° |
| 0 |
32 |
|
|
|
|
|
|
| 1 |
33.8 |
26 |
78.8 |
51 |
123.8 |
76 |
168.8 |
| 2 |
35.6 |
27 |
80.6 |
52 |
125.6 |
77 |
170.6 |
| 3 |
37.4 |
28 |
82.4 |
53 |
127.4 |
78 |
172.4 |
| 4 |
39.2 |
29 |
84.2 |
54 |
129.2 |
79 |
174.2 |
| 5 |
41 |
30 |
86 |
55 |
131 |
80 |
176 |
| 6 |
42.8 |
31 |
87.8 |
56 |
132.8 |
81 |
177.8 |
| 7 |
44.6 |
32 |
89.6 |
57 |
134.6 |
82 |
179.6 |
| 8 |
46.4 |
33 |
91.4 |
58 |
136.4 |
83 |
181.4 |
| 9 |
48.2 |
34 |
93.2 |
59 |
138.2 |
84 |
183.2 |
| 10 |
50 |
35 |
95 |
60 |
140 |
85 |
185 |
| 11 |
51.8 |
36 |
96.8 |
61 |
141.8 |
86 |
186.8 |
| 12 |
53.6 |
37 |
98.6 |
62 |
143.6 |
87 |
188.6 |
| 13 |
55.4 |
38 |
100.4 |
63 |
145.4 |
88 |
190.4 |
| 14 |
57.2 |
39 |
102.2 |
64 |
147.2 |
89 |
192.2 |
| C° |
F° |
C° |
F° |
C° |
F° |
C° |
F° |
| 15 |
59 |
40 |
104 |
65 |
149 |
90 |
194 |
| 16 |
60.8 |
41 |
105.8 |
66 |
150.8 |
91 |
195.8 |
| 17 |
62.6 |
42 |
107.6 |
67 |
152.6 |
92 |
197.6 |
| 18 |
64.4 |
43 |
109.4 |
68 |
154.4 |
93 |
199.4 |
| 19 |
66.2 |
44 |
111.2 |
69 |
156.2 |
94 |
201.2 |
| 20 |
68 |
45 |
113 |
70 |
158 |
95 |
203 |
| 21 |
69.8 |
46 |
114.8 |
71 |
159.8 |
96 |
204.8 |
| 22 |
71.6 |
47 |
116.6 |
72 |
161.6 |
97 |
206.6 |
| 23 |
73.4 |
48 |
118.4 |
73 |
163.4 |
98 |
208.4 |
| 24 |
75.2 |
49 |
120.2 |
74 |
165.2 |
99 |
210.2 |
| 25 |
77 |
50 |
122 |
75 |
167 |
100 |
212 |
1. Temp. CE = 5/9 X (Temp.
FE - 32)
2. Temp. FE = (9/5 X Temp CE) + 32
3. Ambient temp. is the temp. of the surrounding cooling medium.
Loading . . .