Elliott Electric Supply Logo

CHOOSING THE RIGHT SPLICES

Questions to ask yourself before ordering a splicing product:

What is Voltage Rating? 1 kV_____5kV____  8kV____15kV____ 25/28kV____  35 kV____  other____
What is Insulation Level? 100% ____ 133%____ other_____
What is Conductor Size? ______________________________AWG/kcmil
What is Shielding Type? (tape, drain wire, UniShield, LC Shielded, Jacketed Concentric Neutral, other) ____
What is Conductor Material? Copper ___________ 
Aluminum (Al/Cu) ____________
3M ELPD Catalog; p. 233