Elliott Electric Supply Logo

HOW TO CALCULATE FLOODLIGHTING REQUIREMENTS AND MOUNTING HEIGHT

Step 1: Determine foot-candle level from outdoor candle table below.

Step 2: Determine square footage of area to be lighted (length x width).

Step 3: Determine type of fixture to be used and proper mounting height.

Step 4: Identify initial lumens of fixture type (sese product description)

Step 5: Determine dirt depreciation factor of fixture from Light Depreciation Chart below.

Step 6: Use formula with above data to calcualte number of fixtures.

Formula:
Number of fixtures = 3 x number of footcandles needed x sq. footage of area divided by initial lumens of fixture (lamp) type x dirt depreciation.
 
Example:
Using 400 watt hps on 30' pole. 3 x 2 x 40,000 divided by 50,000 x 1.01 = 4.85. (All fractions should be rounded off.) Required number of fixtures = 5.
 
Note: This is not a precise lighting guide.
Mounting Height Guide
Watts H.P. Sodium Metal Halide Mercury Vapor Tungsten Halogen
70 10-15'      
100 15-20'      
150 20-25'      
175     18-23'  
200 20-25'      
250 22-27' 20-25' 20-25'  
400 30-35' 25-30' 20-25'  
500       15-20'
1000 40-50' 40-45' 35-40' 20-25'
1500       25-30'

Light Depreciation Chart (Cleaning every 3 years)

Environment

Clean Medium Dirty
.96 1.01 1.06