Elliott Electric Supply Logo

CHOOSING THE RIGHT TERMINATIONS

Questions to ask yourself before ordering a terminating product.
What is Voltage Rating? 5kV____  8kV____15kV____ 25/28kV____
  35 kV____  46 kV____
What is Insulation Level? 100% ____ 133%____
What is Conductor Size? ______________________________AWG/kcmil
What is Cable/Shielding Type? (tape, drain wire, UniShield, LC Shielded, Jacketed Concentric Neutral, other) ____
What is Conductor Material? Copper ___________ 
Aluminum (Al/Cu) ____________
Where will the termination be mounted? 
  • Indoor
  • Outdoor
  • Cabinet Indoor
  • Vented Cabinet Outdoor
  • Heated Cabinet Outdoor
3M ELPD Catalog; p. 203