Part #:
123100Y-1
STRINGLIGHT, NAVY HD W/ 100FT 12/3 YEL SEOW CABLE W/ 10 LIGHTS TOTAL. 1 LIGHT SPACED EVERY 10FT. PRI = NEMA 5-15P & SEC = NEMA 5-15C. LED BULDS & GUARDS NOT INCLUDED
• UL listed and CSA certified• Meets OSHA, NEC, and CEC requirements.• Full threaded screwshell to ensure proper contact• Designed for applications that require rapid set-up and teardown• String lights available in 50ft. and 100ft.• String lights, standard with watertight NEMA Plug and connector• Power drops available• Guards sold separately• Product customizations are available upon reque
Color | Yellow |
---|---|
Pallet Qty | 40 |
UPC Code | 782862562093 |
Country of Origin | USA |
- Availability:
-
BOM
Specifications
Brand | Ericson |
---|---|
Sub Brand / Trademark | HD SL |
Category | Industrial Grade |
Sub Category | String Light |
Other Resources
Technical Info
Bulb Type | LED (Customer Supplied) |
---|---|
Cable Length | 100 |
Cable | 12/3 |
Cable Type | SEOW |
Max Amps | 15 |
Max Volts | 120 |
Max Watts | 150 |
Primary Cable End | NEMA 5-15 (1510-PW6P) Water Tight Plug |
Secondary Cable End | NEMA 5-15 (1610-CW6P) Water Tight Connector |
NEMA Environment | Outdoor Use, Wet Location |
Construction | Overall Length (FT) = 100, # of Sockets/Lights = 10, Length/Spacing between Sockets/Lights (FT) = 10 |
Standards & Certifications
UL | UL Listed to ANSI/UL 1088, File E86155 |
---|---|
cUL | cUL Listed to CAN/ULC-S1088, File E86155 |
CSA | CSA Certified, File 84688 |
RoHS | RoHS Compliant |
Shipping & Logistics Info
Pack/Unit Qty | 1 |
---|---|
HTS code | 9405408410 |
ECCN | EAR99 |
Gross Weight (lbs) | 21.65000 |
Pallet Qty | 40 |
Shipment Packaging Length (in) | 20 |
Shipment Packaging Width (in) | 20 |
Shipment Packaging Height (in) | 7 |
Warranty | 1 Year |