Part #:
1510-PW6P
PLUG NEMA 5-15, PERMA-TITE EXTREME GRADE, IP69K WATERTIGHT YELLOW WIRING DEVICE, STRAIGHT 15 AMP 125V 1PH 2P/3W, SIZE = SM, 14W47
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
---|---|
Color | Yellow |
UPC Code | 782862824764 |
Country of Origin | USA |
- Availability:
-
BOM
Specifications
Brand | Ericson |
---|---|
Sub Brand / Trademark | Perma-Tite |
Category | Wiring Devices |
Sub Category | Extreme Grade, Watertight |
Other Resources
Technical Info
Device Type | Plug |
---|---|
Blade Style | Straight |
NEMA Configuration | NEMA 5-15 |
Amps | 15 |
Voltage | 125V |
Phase | 1 |
Poles / Wires | 2P/3W |
Environmental Rating | Watertight (IP69K) |
Standards & Certifications
UL | UL Listed to ANSI/UL 498, File E17740 |
---|---|
CSA | CSA Certified to CSA C22.2 No 42, File 31943 |
ETL | ETL Listed to ANSI/UL 498 |
cETL | cETL Listed to CSA C22.2 No 42 |
NSF | NSF/ANSI/3-A 14159-1 |
rohs_c | RoHS Compliant |
Shipping & Logistics Info
Pack/Unit Qty | 1 |
---|---|
Carton Qty | 10 |
Case Qty | 100 |
HTS code | 8536694020 |
ECCN | EAR99 |
Gross Weight (lbs) | 0.20000 |
Shipment Packaging Length (in) | 12 |
Shipment Packaging Width (in) | 9 |
Shipment Packaging Height (in) | 2 |
Warranty | 1 Year |