Part #:
1612-C
CONNECTOR NEMA 5-20, PERMA-LINK INDUSTRIAL GRADE YELLOW WIRING DEVICE, STRAIGHT 20 AMP 125V 1PH 2P/3W, SIZE = SM, 1533
• UL & CSA Approvals • External TPE Molded Husk offers wider temperature range, higher crush and chemical resistance• Husk Groves for secure non-slipping gloved grip • Internal Dust and Moisture Seal prevents migration of harmful dust and moisture intrusion • Device Blades and Contact are Plated for better contact and service life • Floating Cord Clamp reduces cable jacket strain and resists cable pull-out• Removable Cord Clamp insert allow a wide range of cable diameters • Interchangeable Plug & Connector Husks offer exceptional blade protection & seal (Models 1510-P/1610-C, 1512-P/1612-C & 1514-P/1614-C)
Color | Yellow |
---|---|
UPC Code | 782862587515 |
Country of Origin | USA |
- Availability:
-
BOM
Specifications
Brand | Ericson |
---|---|
Sub Brand / Trademark | Perma-Link |
Category | Wiring Devices |
Sub Category | Industrial Grade (TPV) |
Other Resources
Technical Info
Device Type | Connector |
---|---|
Blade Style | Straight |
NEMA Configuration | NEMA 5-20 |
Amps | 20 |
Voltage | 125V |
Phase | 1 |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Standards & Certifications
UL | UL Listed to ANSI/UL 498, File E17740 |
---|---|
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
ETL | ETL Listed to ANSI/UL 498 |
cETL | cETL Listed to CSA C22.2 No. 42 |
rohs_c | RoHS Compliant |
Shipping & Logistics Info
Pack/Unit Qty | 1 |
---|---|
Carton Qty | 10 |
Case Qty | 100 |
HTS code | 8536694020 |
ECCN | EAR99 |
Gross Weight (lbs) | 0.20000 |
Shipment Packaging Length (in) | 12 |
Shipment Packaging Width (in) | 9 |
Shipment Packaging Height (in) | 2 |
Warranty | 1 Year |