English

Fluke 414D Distance Measuring Laser

Model#: Fluke 414D Part#: 4106830 UPC#: 0 95969 61355 2
Fluke 414D Distance Measuring Laser is rated 3.0 out of 5 by 8.
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getAggregateRating, 23.66ms
  • REVIEWS, PRODUCT
  • Fluke 414D Laser Distance Meter
Discontinued

Key features

  • Rugged, professional grade laser distance meter featuring advanced laser distance measurement technology
  • Instantly measures up to 50 m (165 ft.) with one-button point-and-click operation
  • Offers Pythagoras calculation to indirectly measure height from two other measurements
  • Quickly calculates area (square feet/meters) and volume 
  • Offers easy to-use addition and subtraction function
This product is discontinued or reclassified

Product overview: Fluke 414D Distance Measuring Laser

Fluke 414D Laser Distance Meter delivers professional-grade distance measurements quickly and easily

The Fluke 414D is a big step up from the common tape measure and it's much easier to use. Just point and click. No scales to interpret or misread. The 414D measures up to 50 meters (165 ft.), with 2 mm (0.08 in) accuracy and the extra bright laser makes targeting easy. This professional-grade laser distance meter is fast and easy to use to help improve accuracy and reduce measurement errors. You'll save time and money at every step.

Other useful features:

  • Offers minimum/maximum tracking to measure the room’s diagonal and horizontal distance from a stable measurement point
  • Stores up to five measurement results
  • Provides audible keypad feedback
  • Offers battery life of 3000 measurements with automatic shut-off feature
  • Presents measurements on two-line display with display hold
  • Powered by two AAA batteries

Specifications: Fluke 414D Distance Measuring Laser

Distance Measurement
Typical measuring tolerance 1±2.0 mm 3
Maximum measuring tolerance 2±3.0 mm 3
Range At Leica Target Plate GZM2650 m / 165 ft
Typical range 140 m / 130 ft
Range at unfavorable condition 435 m / 115 ft
Smallest unit displayed1 mm / 1/16 in
Ø Laser point at distances6 / 30 / 60 mm (10 / 50 / 100 m)
Tilt Measurement
Measuring tolerance to laser beam 5No
Measuring tolerance to housing 5No
RangeNo
General
Laser class2
Laser type635 nm, < 1 mW
Protection classIP40
Automatic laser offAfter 90 seconds
Automatic power offAfter 180 seconds
Battery life (2 x AAA) 1.5 V NEDA 24A/IEC LR03Up to 3,000 measurements
Size (L x W x D)116 x 53 x 33 mm
Weight (with batteries)113 g
Temperature range
Storage operation
-25°C to +70°C (-13°F to +158°F)
0°C to +40°C (32°F to +104°F)
Calibration cycleNot applicable
Maximum altitude3000 m
Maximum relative humidity85% at 20°F to 120°F (-7°C to 50°C)
SafetyIEC Standard No. 61010-1:2001
EN60825-1:2007 (Class II)
EMCEN 55022:2010
EN 61000-4-3:2010
EN 61000-4-8:2010
1. Applies for 100% target reflectivity (white painted wall), low background illumination, 25°C.
2. Applies for 10 to 500% target reflectivity, high background illumination, -10°C to +50°C.
3. Tolerances apply from 0.05 m to 10 m with a confidence level of 95%. The maximum tolerance may deteriorate to 0.1 mm/m between 10 m to 30 m and to 0.15 mm/m for distances above 30 m.
4. Applies for 100% target reflectivity, background illumination between 10'000 lux and 30'000 lux.
5. After user calibration. Additional angle related deviation of ±0.01° per degree up to ±45° in each quadrant. Applies at room temperature. For the whole operating temperature range the maximum deviation increases by ±0.1°.

Models: Fluke 414D Distance Measuring Laser

Fluke 414D
Fluke 414D Laser Distance Meter
Part#: 4106830
UPC#: 0 95969 61355 2

Includes:

  • Two AAA batteries
  • Users manual on CD (17 languages)
  • Quick reference guide
  • Vinyl carrying pouch
  • Lanyard
  • Three-year warranty
R-FLUKE-414D
Fluke 414D Distance Measuring Laser, fully reconditioned to original factory specifications. Includes Fluke's 3 year product warranty.
Part#: 4391198
UPC#: 0 95969 68875 8
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getContent, 24.16ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: HTTP status code of 404 was returned;
Rated 1 out of 5 by from Disappointing I brought Fluke 414 D for several years now. Works well just until today. When I turn it on, the laser is turned ON. But. The display not displaying anything at all. It just blank. with the high price, i expecting the really good quality. But it is not. I dont even know where to repair it. (INDONESIA) because I have email the FLUKE's Indonesia official store from this website, and i have received zero reply from them. Very disappointing
Date published: 2020-03-16
Rated 3 out of 5 by from I expected more for the price Just purchased one online. For the price, I’m extremely disappointed to find out this does not have a backlit display. Very disappointing because I use in low light conditions regularly. Very difficult to find on the specs when comparing the models which models are backlit.
Date published: 2019-11-24
Rated 1 out of 5 by from Does not last I bought this a couple of months ago and used it about 6 times. I went to use it again and the laser had stopped working. I had stored it in a protected place. I switched to fluke because they are usually a good quality. This unit is not.
Date published: 2019-03-20
Rated 5 out of 5 by from Excellent Accuracy and Time saving tool. Purchased the 414D Laser Distance meter over a month ago, use it it daily, very accurate, improved my efficiency, saving me time when calculating distances.
Date published: 2016-12-09
Rated 4 out of 5 by from Easy to use. I have been using this for a while now and it is extremely accurate when going up against a standard tape measure. Makes my job easier!!!
Date published: 2016-12-07
Rated 5 out of 5 by from So much easier then a tape measure I've had this for a few years now, and it always works, and when someone argues that it can't be that exact they pull out their tape measure and bang on!!!! Love it
Date published: 2016-12-07
Rated 4 out of 5 by from Suggestion for improvement Laser Distance Meter Hello. I want to apologize for machine translation, I don't know very well English. I would like to offer to improve a device for measuring distances. I use the Fluke 414D Laser Distance Meter, it suits me, of course, but I had the idea, and in my opinion none of your competitors do not have such devices. Very often it is necessary to measure the height or length of a room, but it is not always convenient to measure from the floor or from the wall. I think your engineers will not be very difficult to create a device with a double-sided laser beam, with the two ends of the device And in this case, it will be possible to measure for example the height of the room without putting the device on the ground, and just holding it in your hands in a vertical position, and of course the device must summarize the two distances and issue the final height of the room.
Date published: 2015-04-04
Rated 1 out of 5 by from displeased is not the proper decsription I purchased a model 414-D; what a piece of junk, it seem's the lazer is extreamly under powered, it would only perform in low light situations and then the accurcy was not there. I taped the height of a wall at 8 feet and 1/2 inch, the 414D showed it at 6 feet 10 1/8 inches, I hope the 424 model is equiped with a better lazer and before I purchase it the supplier will have to prove that it will work in sun light.
Date published: 2014-03-03
  • y_2024, m_5, d_1, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_4646605160500, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_fluke
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getReviews, 23.25ms
  • REVIEWS, PRODUCT
Please enable cookies to view product reviews.
Hi, I'm your virtual assistant, I will do my very best to help you navigate all things Fluke related. You can ask me anything! I'm new and might make a few mistakes. For safe use of Fluke tools, refer to the product manuals, safety sheets, and your company's safety requirements. To speak with a person, visit our Contact Us or Talk to Sales page. For information on how we handle personal data, see our Privacy Policy.