Alflex™ Type RWA (Reduced Wall Aluminum) Flexible Metal Conduit is suitable for the following installations:
Stock # | 55106301 55106301 | |
Trade Size (in) (cm) | 4 10.16 | inch cm |
Outer Diameter (min/max) | 4.360 / 4.560 11.07 / 11.58 | inch cm |
Nominal Total Weight (lbs/1000') (kgs/km) | 760 1131 | lbs/1000' kgs/km |
Min. Bend Radius (in) (cm) | 20 50.80 | inch cm |
Alflex™ Type RWA Flexible Metal Conduit meets or exceeds the following requirements:
Alflex™ Type RWA is manufactured with a lightweight, high strength aluminum alloy. Metal strip is helically formed into continuously interlocked flexible metal conduit that can withstand impact and crushing forces.