AEROBAY® Re-imagined.

Half the size, double the options and even more affordable.


You need your space!

The AEROBAY’s cutting-edge, patent-pending, retractable design reduces volume by up to 60%, saving you a great deal of valuable shelf or cargo space.

Things keep getting better.

The new generation of AEROBAYs are even more efficient—up to 142lm/W—and each size is offered in higher lumen packages. Its LED lifespan is now also double, making this an economy high bay family that delivers high-end performance!

Maximized versatility.

With 3 available sizes (including a new 3ft model) and 8 lumen packages, AEROBAYs were designed to replace up to 1000W MH and be mounted as high as 60 feet, making them ideal for use in warehouses and industrial applications.

Stand-alone or networked control.

AEROBAYs are available with either passive infrared motion sensor, or a Lightcloud® Controller or motion sensor which both function with RAB’s commercial, wireless lighting control system and service.

Dimmable.

0-10V dimmable standard.

Surge Protection.

10kV surge protection upgrade is available for regions with frequent lightning strikes.

V optional.

Available in volt option.

100,000-hour LED lifespan.

Save more through utility rebates. All AEROBAY models are DLC Premium listed.

5-year limited warranty.

The RAB 5-year, limited warranty covers light output, driver performance and paint finish. RAB's warranty is subject to all terms and conditions found at rablighting.com/warranty.

AEROBAY 2ft

Weight: 12.79 lbs.

AEROBAY 3ft

Weight: 18.74 lbs.

AEROBAY 4ft

Weight 21.96 lbs.

Support

Contact Customer Service, Tech Support or Lighting Applications with your support questions.

Chat online

Talk live with a Support Team member, to get help on weekdays from 7:30am - 8:00pm EST.

Start Chat

Send a message

Send us a note and a RAB Support team member will help you as soon as possible.

Send a Message

Give us a call

The Support Team is here to answer your call, weekdays from 7:30am - 8:00pm EST.

Call Us
Link to Live Chat

Contact us

A RAB support representative will respond soon.

Send a message
Link to Lighting Design

Lighting Design

Our lighting designers can help you create a custom layout.

Request Lighting Layout
Link to DLC qualified products

DesignLights Consortium®

Find DLC qualified products.

Learn More

Lightcloud®

It's powerful and flexible, yet easy to use and install.

Learn More