English

Fluke C125 Meter Case

Model#: C125 Part#: 646858 UPC#: 0 95969 05289 4
Fluke C125 Meter Case is rated 5.0 out of 5 by 1.
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getAggregateRating, 23.78ms
  • REVIEWS, PRODUCT
  • Fluke C125 Meter Case

Key features

  • Zippered carrying case with detachable external pouch
  • Accomodates Fluke 120 Series ScopeMeter Testtool or a handheld DMM, both main instrument and test accessories
  • Front pouch can be detached for optimal flexibility
  • 1 year warranty
In stock
$55.99
FREE Shipping
30-day Returns

Models: Fluke C125 Meter Case

C125
Part#: 646858
UPC#: 0 95969 05289 4

What is the case material

Asked by: Miken
Interior is black jersey cloth, exterior is nylon/vinyl.
Answered by: FlukeCorp
Date published: 2023-03-02
  • y_2024, m_5, d_2, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_4647169982516, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_fluke
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getContent, 69.64ms
  • QUESTIONS, PRODUCT
Rated 5 out of 5 by from The perfect case! The perfect case for the Fluke 179 with attachments. Also has enough space for the Fluke i200 amp probe clamp and leads.
Date published: 2022-11-07
  • y_2024, m_5, d_1, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4647169982516, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_fluke
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getReviews, 26.16ms
  • REVIEWS, PRODUCT
Please enable cookies to view product reviews.
Hi, I'm your virtual assistant, I will do my very best to help you navigate all things Fluke related. You can ask me anything! I'm new and might make a few mistakes. For safe use of Fluke tools, refer to the product manuals, safety sheets, and your company's safety requirements. To speak with a person, visit our Contact Us or Talk to Sales page. For information on how we handle personal data, see our Privacy Policy.