Enough light to flood a dam.

Replace 1000W metal halide with only 300W of LED.


300 Watt LED Floodlight

Ultra efficient.

With up to 132 lm/W, FXLED can save up to 70% in energy costs.

5 different beam angles.

Choice of five optics cast light where it's needed most. Choose between 7x6, 6x4, 4x6, 5x5 and 3x3 beam angles.

Over 38,000 lumens.

Just one FXLED delivers security level illumination 150 ft from the fixture at a mounting height of 35 ft.

More savings with utility rebates.

For even more savings, DLC approved FXLED qualifies for utility rebates.

Dimmable.

All versions of the FXLED are available with optional 0-10V dimming capability.

IP66 rated.

No ingress of dust; complete protection against contact (dust tight), and no ingress of water projected in powerful jets from any direction.

480 volt option.

The FXLED floodlight is available in 480 Volt option.

Stay on guard.

Optional poly-shield and wire guard available for extra protection and security.

Bi-level.

For low traffic areas and further energy reductions, bi-level configuration allows 50% output and 100% output modes.

5-year warranty.

The RAB 5-year, no-compromise warranty covers light output, color stability, driver performance, paint finish and labor. RAB's warranty is subject to all terms and conditions found at rablighting.com/warranty.

100,000-hour LED lifespan.

At 10 hours daily use, RAB LEDs are rated to last 27 years, dramatically reducing maintenance and re-lamping costs.

Support

Contact Customer Service, Tech Support or Lighting Applications with your support questions.

Chat online

Talk live with a Support Team member, to get help on weekdays from 7:30am - 8:00pm EST.

Start Chat

Send a message

Send us a note and a RAB Support team member will help you as soon as possible.

Send a Message

Give us a call

The Support Team is here to answer your call, weekdays from 7:30am - 8:00pm EST.

Call Us
Link to Live Chat

Contact us

A RAB support representative will respond soon.

Send a message
Link to Lighting Design

Lighting Design

Our lighting designers can help you create a custom layout.

Request Lighting Layout
Link to DLC qualified products

DesignLights Consortium®

Find DLC qualified products.

Learn More

Lightcloud®

It's powerful and flexible, yet easy to use and install.

Learn More