English

Fluke i2500-18 iFlex® Flexible Current Probes

Model#: Fluke i2500-18 Part#: 3676405 UPC#: 0 95969 55969 0
Fluke i2500-18 iFlex® Flexible Current Probes is rated 5.0 out of 5 by 1.
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getAggregateRating, 25.3ms
  • REVIEWS, PRODUCT
  • Fluke i2500-18 iFlex® Flexible Current Probes
  • Fluke i2500-18 iFlex® Flexible Current Probes
  • Fluke i2500-18 iFlex® Flexible Current Probes

Key features

  • Expands the Measurement Range to 2500 A AC while Providing Increased Display Flexibility, Ability to Measure Awkward Sized Conductors and Improved Wire Access
  • CAT IV 600 V, CAT III 1000 V
  • 7.5 mm Coil Diameter Allows Measurement in Tight Spaces
  • Ergonomic Design Allows Easy Operation with One Hand
  • 1.8 m (6 ft) Cable
  • Three-Year Warranty


Safety Conformance
IEC 61010-2-032 CAT III 1000 V / CAT IV 600 V

In stock
$229.99
FREE Shipping
30-day Returns

Product overview: Fluke i2500-18 iFlex® Flexible Current Probes

Be Ready for Anything

The Fluke iFlex® flexible current probes expand the measurement range of the select Fluke meters to 2500 A AC while providing the ultimate measurement flexibility. The iFlex® probes connect directly to the meter, displaying current measurements without error prone scaling factors. The 1.8 m (6 ft) cord allows separation between the measurement location and the clamp meter making it easier to view the display. The large loop size and thin cross section allow measurement of awkward sized conductors and improved wire access in crowded spaces. Available in 25 cm (10 in) and 45 cm (18 in) sizes.

Specifications: Fluke i2500-18 iFlex® Flexible Current Probes

Specifications
 RangeResolutionAccuracy
AC Current12500 A0.1 A3% ± 5 digits2
Frequency1500 Hz0.1 Hz0.5% ± 5 digits
External magnetic field rejection
(with cable >10 cm from the coupling)
40 dB
Inrush1
Safety ratingCAT III 1000 V, CAT IV 600 V
1. When used with compatible Fluke meter. Accuracy stated includes probe and meter accuracy.
2. For position accuracy at non-optimum positions, see Position sensitivity specifications table “A”
Position Sensitivity Specifications
Distance from Optimumi2500-18Additional iFlex® Error
A1.4 in (35.6 mm)±0.5%
B2.0 in (50.8 mm)±1.0%
C2.5 in (63.5 mm)±2.0%
Measurement uncertainty assumes centralized primary conductor at optimum position, no external electrical or magnetic field, and within operating temperature.

Models: Fluke i2500-18 iFlex® Flexible Current Probes

Fluke i2500-18
Part#: 3676405
UPC#: 0 95969 55969 0
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getContent, 23.54ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: HTTP status code of 404 was returned;
Rated 5 out of 5 by from Really great product Really handy accessory that allows you to set the meter to the side and have both hands free while taking amperage readings. Works perfectly every time!
Date published: 2013-08-15
  • y_2024, m_4, d_18, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.41
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3739301118004, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_fluke
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getReviews, 23.2ms
  • REVIEWS, PRODUCT
Please enable cookies to view product reviews.
Hi, I'm your virtual assistant, I will do my very best to help you navigate all things Fluke related. You can ask me anything! I'm new and might make a few mistakes. For safe use of Fluke tools, refer to the product manuals, safety sheets, and your company's safety requirements. To speak with a person, visit our Contact Us or Talk to Sales page. For information on how we handle personal data, see our Privacy Policy.