General specifications
Product name
Eaton Moeller® series M22 Accessory Release pushbutton
Part no.
M22-DZ-B-GB14
EAN
4015082548346
Product Length/Depth
120 millimetre
Product height
30 millimetre
Product width
30 millimetre
Product weight
0.013 kilogram
Compliances
CE Marked
Certifications
IEC 60947
CSA Std. C22.2 No. 14
EN 60947
UL 508
UL Category Control No.: NKCR
CSA File No.: 012528
CSA-C22.2 No. 14
CSA
IEC/EN 60947
CE
UL File No.: E29184
UL
CSA Class No.: 3211-03
Product Tradename
M22
Product Type
Accessory
Product Sub Type
Release pushbutton
Features & Functions
Bezel color
Chrome
Bezel material
Plastic
Features
Labelled
Fitted with:
Front ring
General information
Degree of protection (front side)
NEMA 4X
IP67
Opening diameter
22 mm
Product category
Accessories
Type
Flat
Used with
ZB150
ZB32
ZE
Z5
ZB12
ZB65
ZW7...
Climatic environmental conditions
Ambient operating temperature - min
-25 °C
Ambient operating temperature - max
70 °C
Communication
Connection to SmartWire-DT
No
Actuator
Actuator color
Blue
Actuator function
Spring-return
Contacts
Force for positive opening - min
0 N
Design verification
Equipment heat dissipation, current-dependent Pvid
0 W
Heat dissipation capacity Pdiss
0 W
Heat dissipation per pole, current-dependent Pvid
0 W
Rated operational current for specified heat dissipation (In)
0 A
Static heat dissipation, non-current-dependent Pvs
0 W
10.2.2 Corrosion resistance
Meets the product standard's requirements.
10.2.3.1 Verification of thermal stability of enclosures
Meets the product standard's requirements.
10.2.3.2 Verification of resistance of insulating materials to normal heat
Meets the product standard's requirements.
10.2.3.3 Resist. of insul. mat. to abnormal heat/fire by internal elect. effects
Meets the product standard's requirements.
10.2.4 Resistance to ultra-violet (UV) radiation
Please enquire
10.2.5 Lifting
Does not apply, since the entire switchgear needs to be evaluated.
10.2.6 Mechanical impact
Does not apply, since the entire switchgear needs to be evaluated.
10.2.7 Inscriptions
Meets the product standard's requirements.
10.3 Degree of protection of assemblies
Does not apply, since the entire switchgear needs to be evaluated.
10.4 Clearances and creepage distances
Meets the product standard's requirements.
10.5 Protection against electric shock
Does not apply, since the entire switchgear needs to be evaluated.
10.6 Incorporation of switching devices and components
Does not apply, since the entire switchgear needs to be evaluated.
10.7 Internal electrical circuits and connections
Is the panel builder's responsibility.
10.8 Connections for external conductors
Is the panel builder's responsibility.
10.9.2 Power-frequency electric strength
Is the panel builder's responsibility.
10.9.3 Impulse withstand voltage
Is the panel builder's responsibility.
10.9.4 Testing of enclosures made of insulating material
Is the panel builder's responsibility.
10.10 Temperature rise
Not applicable.
10.11 Short-circuit rating
Is the panel builder's responsibility. The specifications for the switchgear must be observed.
10.12 Electromagnetic compatibility
Is the panel builder's responsibility. The specifications for the switchgear must be observed.
10.13 Mechanical function
The device meets the requirements, provided the information in the instruction leaflet (IL) is observed.

Technical data ETIM 9.0

Low-voltage industrial components (EG000017) / Front element for push button (EC000221)
Electric engineering, automation, process control engineering / Low-voltage switch technology / Command and alarm device / Front element for push-button actuators (ecl@ss13-27-37-12-10 [AKF028019])
Colour button
Blue
Number of command positions
1
Construction type lens
Round
Hole diameter
22 mm
Width opening
0 mm
Height opening
0 mm
Type of button
Flat
Suitable for illumination
No
With protective cover
No
Labelled
Yes
Switching function latching
No
Spring-return
Yes
With front ring
Yes
Material front ring
Plastic
Colour front ring
Chrome
Degree of protection (IP), front side
IP67
Degree of protection (NEMA), front side
4X